1045G FLEX HUB 5.500 1-1/4X5/8KW 0788547
Description
1045G FLEX HUB 5.500 1-1/4X5/8KW ; 0788547
Part # 4400231
BDI # 18105096
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
134.874
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
234.95
Hub Diameter - Inch:
9.25
Coupling Type:
Gear Coupling
Torque:
371700In-Lbs
12022 4 15/16
Description
12022 4 15/16 CHAIN COUPLING HUB ; 120 CHAIN 22 TEETH
Part # 12022 4 15/16
BDI # 615223
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.33
Length Thru Bore - Millimeter:
101.6
Other Features:
Components May or May Not Intermix Among Brands | Hardened Teeth | Set Screw
Hub Diameter - Millimeter:
222.25
Hub Diameter - Inch:
8.75
Coupling Type:
Chain Coupling
1130T-HUB5
Description
1130T-HUB5 COUPLING HUB ; BLUE-FLEX GRID BS KWY 2SS
Part # 1130T-HUB5
BDI # 24658576
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
273.152
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
161.798
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
217.424
Coupling Type:
Grid Coupling
Torque:
176000In-Lbs
1130T HUB 5 1-1/4X5/8KW NR 0744062
Description
1130T HUB 5 1-1/4X5/8KW ; NR 0744062
Part # 4300395
BDI # 18106344
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
162.052
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
217.424
Coupling Type:
Grid Coupling
Torque:
176000In-Lbs
1040G FLEX HUB 5.000 1-1/4X5/8KW 0788544
Description
1040G FLEX HUB 5.000 1-1/4X5/8KW ; 0788544
Part # 4400228
BDI # 18104813
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
120.65
Other Features:
Components May or May Not Intermix Among Brands | Flexible
Hub Diameter - Millimeter:
209.55
Hub Diameter - Inch:
8.25
Coupling Type:
Gear Coupling
Torque:
270900In-Lbs