Page 1 of 92

Next

Compare
QF100X2-15/16

COMPARE

QF100X2-15/16

Description
QF100X2-15/16 COUPLING HUB ; STANDARD STEEL HUB

TIMKEN LOVEJOY

Part # QF100X2-15/16

BDI # 754891

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 5.92

Length Thru Bore - Millimeter: 62.484
Other Features: Components May or May Not Intermix Among Brands
Mounting Method: Set Screw
Hub Diameter - Millimeter: 107.95
Coupling Type: Jaw Coupling

Price Inventory : In stock
Loading Price
QTY
1080T-HUB2 7/8

COMPARE

1080T-HUB2 7/8

Description
1080T-HUB2 7/8 COUPLING HUB ; BLUE-FLEX GRID

MARTIN SPROCKET & GR

Part # 1080T-HUB2 7/8

BDI # 23596796

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 141.935
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 88.9
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 104.648
Coupling Type: Grid Coupling
Torque: 18150In-Lbs

Price Inventory : Available to order
Loading Price
QTY
1090T-HUB2 15/16

COMPARE

1090T-HUB2 15/16

Description
1090T-HUB2 15/16 COUPLING HUB ; BLUE-FLEX GRID

MARTIN SPROCKET & GR

Part # 1090T-HUB2 15/16

BDI # 23596818

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 160.934
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 98.298
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 123.952
Coupling Type: Grid Coupling
Torque: 33000In-Lbs

Price Inventory : Available to order
Loading Price
QTY
1100 HUB 2.8750 SS 3/4X3/8KW NR 0744012

COMPARE

1100 HUB 2.8750 SS 3/4X3/8KW NR 0744012

Description
1100 HUB 2.8750 SS 3/4X3/8KW ; NR 0744012

FALK

Part # 4300351

BDI # 18106174

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 190
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 120.65
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 141.986
Coupling Type: Grid Coupling
Torque: 55550In-Lbs

Price Inventory : Available to order
Loading Price
QTY
1020G FLEX HUB 2.875 3/4X3/8KW 0744681

COMPARE

1020G FLEX HUB 2.875 3/4X3/8KW 0744681

Description
1020G FLEX HUB 2.875 BORE ; 0744681 3/4 X 3/8KW

FALK

Part # 4400104

BDI # 18104502

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 61.976

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 105.156
Hub Diameter - Inch: 4.14
Coupling Type: Gear Coupling
Torque: 37800In-Lbs

Price Inventory : Available to order
Loading Price
QTY