C 4.5 3.997 1X1/2 KW SETSCREW

COMPARE

C 4.5 3.997 1X1/2 KW SETSCREW

Description
C 4.5 3.997 1X1/2 KW SETSCREW ; POR

TIMKEN LOVEJOY

Part # 69790400846

BDI # 19074451

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 127

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 184.15
Hub Diameter - Inch: 7.25
Coupling Type: Gear Coupling
Torque: 184000In-Lbs

Price Inventory : Available to order
Loading Price
QTY
1110 HUB 3.997/3.9985 KWPH SP

COMPARE

1110 HUB 3.997/3.9985 KWPH SP

Description
1110 3.997/3.9985 KW SP CPLG HUB W/PH

TIMKEN LOVEJOY

Part # 1110 HUB 3.997/3.9985 KWPH SP

BDI # 23187188

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 207.01
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 127
Other Features: Components May or May Not Intermix Among Brands | Torsionally Flexible | Resilient
Hub Diameter - Millimeter: 160.274
Coupling Type: Grid Coupling
Torque: 82500In-Lbs

Price Inventory : Available to order
Loading Price
QTY