Page 1 of 16

Next

Compare
1045G FLEX HUB 4.250 1X1/2KW 0788540

COMPARE

1045G FLEX HUB 4.250 1X1/2KW 0788540

Description
1045G FLEX HUB 4.250 1X1/2KW ; 0788540

FALK

Part # 4400224

BDI # 18105097

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 134.874

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 234.95
Hub Diameter - Inch: 9.25
Coupling Type: Gear Coupling
Torque: 371700In-Lbs

Price Inventory : Available to order
Loading Price
QTY
RAPTOR 80HCB 4-1/4IN

COMPARE

RAPTOR 80HCB 4-1/4IN

Description
RAPTOR 80HCB 4-1/4" INT FIT

DODGE

Part # 015907

BDI # 20492835

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 11.25

Length Thru Bore - Millimeter: 123.698
Other Features: Components May or May Not Intermix Among Brands | Tire Style | Interference Shaft Fit | 2 Set Screws
Hub Diameter - Millimeter: 241.046
Coupling Type: Elastomeric Coupling
Torque: 39503In-Lbs

Price Inventory : Available to order
Loading Price
QTY
100HCBM 4-1/4IN RAPTOR

COMPARE

100HCBM 4-1/4IN RAPTOR

Description
100HCBM 4-1/4IN RAPTOR COUPLING HUB

DODGE

Part # 016568

BDI # 22274744

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 14.13

Length Thru Bore - Millimeter: 139.7
Other Features: Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter: 266.954
Coupling Type: Elastomeric Coupling
Torque: 85085In-Lbs

Price Inventory : Available to order
Loading Price
QTY
140HCB 4-1/4IN RAPTOR

COMPARE

140HCB 4-1/4IN RAPTOR

Description
140HCB 4-1/4IN RAPTOR COUPLING HUB

DODGE

Part # 015160

BDI # 22276409

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 20.88

Length Thru Bore - Millimeter: 177.8
Other Features: Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter: 381.254
Coupling Type: Elastomeric Coupling
Torque: 340340In-Lbs

Price Inventory : Available to order
Loading Price
QTY
140HCBM 4-1/4IN RAPTOR

COMPARE

140HCBM 4-1/4IN RAPTOR

Description
140HCBM 4-1/4IN RAPTOR COUPLING HUB

DODGE

Part # 016654

BDI # 22276003

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 20.88

Length Thru Bore - Millimeter: 177.8
Other Features: Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter: 381.254
Coupling Type: Elastomeric Coupling
Torque: 340340In-Lbs

Price Inventory : Available to order
Loading Price
QTY