Page 1 of 10

Next

Compare
FX 4S HUB RGD 4-5/16 1X1/2KW

COMPARE

FX 4S HUB RGD 4-5/16 1X1/2KW

Description
FX 4S HUB RGD 4-5/16 1X1/2KW ; FLANGE STYLE

TIMKEN LOVEJOY

Part # FX 4S HUB RGD 4-5/16 1X1/2KW

BDI # 23199943

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 120.65

Other Features: Components May or May Not Intermix Among Brands | Rigid | Shrouded Bolt
Hub Diameter - Millimeter: 205.74
Hub Diameter - Inch: 8.1
Coupling Type: Gear Coupling
Torque: 311540In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FX 3.5EM HUB RGD 4-5/16 1X1/2KW

COMPARE

FX 3.5EM HUB RGD 4-5/16 1X1/2KW

Description
FX 3.5EM HUB RGD 4-5/16 1X1/2KW ; FLANGE STYLE

TIMKEN LOVEJOY

Part # FX 3.5EM HUB RGD 4-5/16 1X1/2KW

BDI # 23199130

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 106.426

Other Features: Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
Hub Diameter - Millimeter: 174.498
Hub Diameter - Inch: 6.87
Coupling Type: Gear Coupling
Torque: 203550In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FX 2.5E HUB RGD 4-5/16 1X1/2KW

COMPARE

FX 2.5E HUB RGD 4-5/16 1X1/2KW

Description
FX 2.5E HUB RGD 4-5/16 1X1/2KW ; FLANGE STYLE

TIMKEN LOVEJOY

Part # FX 2.5E HUB RGD 4-5/16 1X1/2KW

BDI # 23196592

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 76.962

Other Features: Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
Hub Diameter - Millimeter: 126.238
Hub Diameter - Inch: 4.97
Coupling Type: Gear Coupling
Torque: 79700In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FX 3EM HUB RGD 4-5/16 1-1/4X5/8KW

COMPARE

FX 3EM HUB RGD 4-5/16 1-1/4X5/8KW

Description
FX 3EM HUB RGD 4-5/16 1-1/4X5/8KW ; FLANGE STYLE

TIMKEN LOVEJOY

Part # FX 3EM HUB RGD 4-5/16 1-1/4X5/8KW

BDI # 23198156

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 91.186

Other Features: Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
Hub Diameter - Millimeter: 149.352
Hub Diameter - Inch: 5.88
Coupling Type: Gear Coupling
Torque: 135700In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FCX 3.5 HUB 4-5/16 1X1/2KW

COMPARE

FCX 3.5 HUB 4-5/16 1X1/2KW

Description
FCX 3.5 4-5/16 1X1/2KW COUPLING HUB

TIMKEN LOVEJOY

Part # FCX 3.5 HUB 4-5/16 1X1/2KW

BDI # 23189176

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 106.426

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 174.498
Hub Diameter - Inch: 6.87
Coupling Type: Gear Coupling
Torque: 203550In-Lbs

Price Inventory : Available to order
Loading Price
QTY