QF500X115MM
Description
QF500X115MM COUPLING HUB ; NON-RETURNABLE ELASTOMERIC
Part # QF500X115MM
BDI # 20396130
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
10.5
Length Thru Bore - Millimeter:
116.84
Other Features:
Components May or May Not Intermix Among Brands
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
241.3
Coupling Type:
Jaw Coupling
FX 3.5SM HUB RGD 115MM P7 32X7.4MMKW
Description
FX 3.5SM HUB RGD 115MM P7 32X7.4MMKW ; FLANGE STYLE
Part # FX 3.5SM HUB RGD 115MM P7 32X7.4MMKW
BDI # 23199507
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
106.426
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Shrouded Bolt
Hub Diameter - Millimeter:
174.498
Hub Diameter - Inch:
6.87
Coupling Type:
Gear Coupling
Torque:
203550In-Lbs
FCX 3.5 HUB 115MM P7 32X7.4MMKW
Description
FCX 3.5 115MM P7 32X7.4MMKW COUPLING HUB
Part # FCX 3.5 HUB 115MM P7 32X7.4MMKW
BDI # 23189080
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
106.426
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
174.498
Hub Diameter - Inch:
6.87
Coupling Type:
Gear Coupling
Torque:
203550In-Lbs
FXLMM 5.5 HUB 115MM P7 32X7.4MMKW
Description
FXLMM 5.5 HUB 115MM P7 32X7.4MMKW ; LABYRINTH SEAL FLANGED GEAR COUPLING
Part # FXLMM 5.5 HUB 115MM P7 32X7.4MMKW
BDI # 23193646
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
175.514
Other Features:
Components May or May Not Intermix Among Brands | Labyrinth Seal Flanged | Mill Motor
Hub Diameter - Millimeter:
267.208
Hub Diameter - Inch:
10.52
Coupling Type:
Gear Coupling
Torque:
670700In-Lbs
FX 4E HUB RGD 115MM P7 32X7.4MMKW
Description
FX 4E HUB RGD 115MM P7 32X7.4MMKW ; FLANGE STYLE
Part # FX 4E HUB RGD 115MM P7 32X7.4MMKW
BDI # 23199799
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
120.65
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
Hub Diameter - Millimeter:
205.74
Hub Diameter - Inch:
8.1
Coupling Type:
Gear Coupling
Torque:
311540In-Lbs