Page 1 of 10

Next

Compare
FX 3S HUB RGD 5-1/16 1-1/4X5/8KW

COMPARE

FX 3S HUB RGD 5-1/16 1-1/4X5/8KW

Description
FX 3S HUB RGD 5-1/16 1-1/4X5/8KW ; FLANGE STYLE

TIMKEN LOVEJOY

Part # FX 3S HUB RGD 5-1/16 1-1/4X5/8KW

BDI # 23197952

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 91.186

Other Features: Components May or May Not Intermix Among Brands | Rigid | Shrouded Bolt
Hub Diameter - Millimeter: 149.352
Hub Diameter - Inch: 5.88
Coupling Type: Gear Coupling
Torque: 135700In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FCXMM 5.5 HUB 5-1/16 1-1/4X5/8KW

COMPARE

FCXMM 5.5 HUB 5-1/16 1-1/4X5/8KW

Description
FCXMM 5.5 HUB 5-1/16 1-1/4X5/8KW

TIMKEN LOVEJOY

Part # FCXMM 5.5 HUB 5-1/16 1-1/4X5/8KW

BDI # 23190534

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 175.514

Other Features: Components May or May Not Intermix Among Brands | Mill Motor
Hub Diameter - Millimeter: 286.512
Hub Diameter - Inch: 11.28
Coupling Type: Gear Coupling
Torque: 771300In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FX 3E HUB RGD 5-1/16 1-1/4X5/8KW

COMPARE

FX 3E HUB RGD 5-1/16 1-1/4X5/8KW

Description
FX 3E HUB RGD 5-1/16 1-1/4X5/8KW ; FLANGE STYLE

TIMKEN LOVEJOY

Part # FX 3E HUB RGD 5-1/16 1-1/4X5/8KW

BDI # 23197724

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 91.186

Other Features: Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
Hub Diameter - Millimeter: 149.352
Hub Diameter - Inch: 5.88
Coupling Type: Gear Coupling
Torque: 135700In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FXL 5 HUB 5-1/16 1-1/4X5/8KW

COMPARE

FXL 5 HUB 5-1/16 1-1/4X5/8KW

Description
FXL 5 HUB 5-1/16 1-1/4X5/8KW ; LABYRINTH SEAL FLANGED

TIMKEN LOVEJOY

Part # FXL 5 HUB 5-1/16 1-1/4X5/8KW

BDI # 23193246

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 153.162

Other Features: Components May or May Not Intermix Among Brands | Labyrinth Seal Flanged
Hub Diameter - Millimeter: 241.554
Hub Diameter - Inch: 9.51
Coupling Type: Gear Coupling
Torque: 508600In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FXLMM 4 HUB 5-1/16 1-1/4X5/8KW

COMPARE

FXLMM 4 HUB 5-1/16 1-1/4X5/8KW

Description
FXLMM 4 HUB 5-1/16 1-1/4X5/8KW ; LABYRINTH SEAL FLANGED GEAR COUPLING

TIMKEN LOVEJOY

Part # FXLMM 4 HUB 5-1/16 1-1/4X5/8KW

BDI # 23192842

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 120.65

Other Features: Components May or May Not Intermix Among Brands | Labyrinth Seal Flanged | Mill Motor
Hub Diameter - Millimeter: 188.214
Hub Diameter - Inch: 7.41
Coupling Type: Gear Coupling
Torque: 270900In-Lbs

Price Inventory : Available to order
Loading Price
QTY