Page 1 of 10

Next

Compare
QF1890X5-1/8U

COMPARE

QF1890X5-1/8U

Description
QF1890X5-1/8U COUPLING HUB ; ELASTOMERIC

TIMKEN LOVEJOY

Part # QF1890X5-1/8U

BDI # 20395868

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 12.8

Length Thru Bore - Millimeter: 145.8
Other Features: Components May or May Not Intermix Among Brands
Mounting Method: Set Screw
Hub Diameter - Millimeter: 241.3
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
FCX 4 HUB 5-1/8 1-1/4X5/8KW

COMPARE

FCX 4 HUB 5-1/8 1-1/4X5/8KW

Description
FCX 4 HUB 5-1/8 1-1/4X5/8KW ; NON-RETURNABLE

TIMKEN LOVEJOY

Part # FCX-4-HUB-5-1/8-1-1/4X5/8KW

BDI # 23189470

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 120.65

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 205.74
Hub Diameter - Inch: 8.1
Coupling Type: Gear Coupling
Torque: 311540In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FX 3S HUB RGD 5-1/8 1-1/4X5/8KW

COMPARE

FX 3S HUB RGD 5-1/8 1-1/4X5/8KW

Description
FX 3S HUB RGD 5-1/8 1-1/4X5/8KW ; FLANGE STYLE

TIMKEN LOVEJOY

Part # FX 3S HUB RGD 5-1/8 1-1/4X5/8KW

BDI # 23197954

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 91.186

Other Features: Components May or May Not Intermix Among Brands | Rigid | Shrouded Bolt
Hub Diameter - Millimeter: 149.352
Hub Diameter - Inch: 5.88
Coupling Type: Gear Coupling
Torque: 135700In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FX 3E HUB RGD 5-1/8 1-1/4X5/8KW

COMPARE

FX 3E HUB RGD 5-1/8 1-1/4X5/8KW

Description
FX 3E HUB RGD 5-1/8 1-1/4X5/8KW ; FLANGE STYLE

TIMKEN LOVEJOY

Part # FX 3E HUB RGD 5-1/8 1-1/4X5/8KW

BDI # 23197726

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 91.186

Other Features: Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
Hub Diameter - Millimeter: 149.352
Hub Diameter - Inch: 5.88
Coupling Type: Gear Coupling
Torque: 135700In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FXL 4.5 HUB 5-1/8 1-1/4X5/8KW

COMPARE

FXL 4.5 HUB 5-1/8 1-1/4X5/8KW

Description
FXL 4.5 HUB 5-1/8 1-1/4X5/8KW ; LABYRINTH SEAL FLANGED

TIMKEN LOVEJOY

Part # FXL 4.5 HUB 5-1/8 1-1/4X5/8KW

BDI # 23192972

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 134.874

Other Features: Components May or May Not Intermix Among Brands | Labyrinth Seal Flanged
Hub Diameter - Millimeter: 212.852
Hub Diameter - Inch: 8.38
Coupling Type: Gear Coupling
Torque: 370700In-Lbs

Price Inventory : Available to order
Loading Price
QTY