1130T HUB 5.4375 1-1/4X5/8KW NR 0744063
Description
1130T HUB 5.4375 1-1/4X5/8KW ; NR 0744063
Part # 4300396
BDI # 18106342
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
162.052
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
217.424
Coupling Type:
Grid Coupling
Torque:
176000In-Lbs
RAPTOR 80HCB 5-7/16IN
Description
RAPTOR 80HCB 5-7/16IN ; POR FINISH BORE RAPTOR COUPLING HUB
Part # 015918
BDI # 20492867
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Ductile Iron
Outside Diameter - Inch:
11.25
Length Thru Bore - Millimeter:
123.698
Other Features:
Components May or May Not Intermix Among Brands | Tire Style | Interference Shaft Fit | 2 Set Screws
Hub Diameter - Millimeter:
241.046
Coupling Type:
Elastomeric Coupling
Torque:
39503In-Lbs
1130T-HUB5 7/16
Description
1130T-HUB5 7/16 COUPLING HUB ; BLUE-FLEX GRID BS KWY 2SS
Part # 1130T-HUB5 7/16
BDI # 24658577
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
273.152
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
161.798
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
217.424
Coupling Type:
Grid Coupling
Torque:
176000In-Lbs
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Type:
No Flange
Inch - Metric:
Inch
Outside Diameter - Inch:
13.75
Length Thru Bore - Millimeter:
517.525
Other Features:
Components May or May Not Intermix Among Brands | Ribbed Coupling
Mounting Method:
Compression Mount
Coupling Type:
Rigid Coupling
Torque:
190000In-Lbs
QF1000X5-7/16
Description
QF1000X5-7/16 COUPLING HUB ; NON-RETURNABLE ELASTOMERIC
Part # QF1000X5-7/16
BDI # 20395550
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.5
Length Thru Bore - Millimeter:
116.84
Other Features:
Components May or May Not Intermix Among Brands
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
198.4
Coupling Type:
Jaw Coupling