Page 1 of 8

Next

Compare
FCX 7 HUB 6-1/8 1-1/2X3/4KW

COMPARE

FCX 7 HUB 6-1/8 1-1/2X3/4KW

Description
FCX 7 HUB 6-1/8 1-1/2X3/4KW

TIMKEN LOVEJOY

Part # FCX 7 HUB 6-1/8 1-1/2X3/4KW

BDI # 23191078

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 220.726

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 363.22
Hub Diameter - Inch: 14.3
Coupling Type: Gear Coupling
Torque: 1638750In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FX 5.5SM HUB RGD 6-1/8 1-1/2X3/4KW

COMPARE

FX 5.5SM HUB RGD 6-1/8 1-1/2X3/4KW

Description
FX 5.5SM HUB RGD 6-1/8 1-1/2X3/4KW ; FLANGE STYLE

TIMKEN LOVEJOY

Part # FX 5.5SM HUB RGD 6-1/8 1-1/2X3/4KW

BDI # 23203442

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 175.514

Other Features: Components May or May Not Intermix Among Brands | Rigid | Shrouded Bolt
Hub Diameter - Millimeter: 286.512
Hub Diameter - Inch: 11.28
Coupling Type: Gear Coupling
Torque: 771300In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FX 4.5E HUB RGD 6-1/8 1-1/2X3/4KW

COMPARE

FX 4.5E HUB RGD 6-1/8 1-1/2X3/4KW

Description
FX 4.5E HUB RGD 6-1/8 1-1/2X3/4KW ; FLANGE STYLE

TIMKEN LOVEJOY

Part # FX 4.5E HUB RGD 6-1/8 1-1/2X3/4KW

BDI # 23200920

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 134.874

Other Features: Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
Hub Diameter - Millimeter: 230.886
Hub Diameter - Inch: 9.09
Coupling Type: Gear Coupling
Torque: 427460In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FXLMM 7 HUB 6-1/8 1-1/2X3/4KW

COMPARE

FXLMM 7 HUB 6-1/8 1-1/2X3/4KW

Description
FXLMM 7 HUB 6-1/8 1-1/2X3/4KW ; LABYRINTH SEAL FLANGED GEAR COUPLING

TIMKEN LOVEJOY

Part # FXLMM 7 HUB 6-1/8 1-1/2X3/4KW

BDI # 23194424

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 220.726

Other Features: Components May or May Not Intermix Among Brands | Labyrinth Seal Flanged | Mill Motor
Hub Diameter - Millimeter: 343.916
Hub Diameter - Inch: 13.54
Coupling Type: Gear Coupling
Torque: 1425000In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FX 4E HUB RGD 6-1/8 1-1/2X3/4KW

COMPARE

FX 4E HUB RGD 6-1/8 1-1/2X3/4KW

Description
FX 4E HUB RGD 6-1/8 1-1/2X3/4KW ; FLANGE STYLE

TIMKEN LOVEJOY

Part # FX 4E HUB RGD 6-1/8 1-1/2X3/4KW

BDI # 23199695

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 120.65

Other Features: Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
Hub Diameter - Millimeter: 205.74
Hub Diameter - Inch: 8.1
Coupling Type: Gear Coupling
Torque: 311540In-Lbs

Price Inventory : Available to order
Loading Price
QTY