Page 1 of 9

Next

Compare
FX 6EM HUB RGD 6-5/8 1-3/4X7/8KW

COMPARE

FX 6EM HUB RGD 6-5/8 1-3/4X7/8KW

Description
FX 6EM HUB RGD 6-5/8 1-3/4X7/8KW ; FLANGE STYLE

TIMKEN LOVEJOY

Part # FX 6EM HUB RGD 6-5/8 1-3/4X7/8KW

BDI # 23203788

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 188.214

Other Features: Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
Hub Diameter - Millimeter: 312.166
Hub Diameter - Inch: 12.29
Coupling Type: Gear Coupling
Torque: 1207500In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FCX 5 HUB 6-5/8 1-3/4X3/4KW

COMPARE

FCX 5 HUB 6-5/8 1-3/4X3/4KW

Description
FCX 5 6-5/8 1-3/4X3/4KW COUPLING HUB

TIMKEN LOVEJOY

Part # FCX 5 HUB 6-5/8 1-3/4X3/4KW

BDI # 23190110

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 153.162

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 260.096
Hub Diameter - Inch: 10.24
Coupling Type: Gear Coupling
Torque: 584890In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FX 7E HUB RGD 6-5/8 1-3/4X3/4KW

COMPARE

FX 7E HUB RGD 6-5/8 1-3/4X3/4KW

Description
FX 7E HUB RGD 6-5/8 1-3/4X3/4KW ; FLANGE STYLE

TIMKEN LOVEJOY

Part # FX 7E HUB RGD 6-5/8 1-3/4X3/4KW

BDI # 23203944

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 220.726

Other Features: Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
Hub Diameter - Millimeter: 363.22
Hub Diameter - Inch: 14.3
Coupling Type: Gear Coupling
Torque: 1638750In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FX 5S HUB RGD 6-5/8 1-3/4X3/4KW

COMPARE

FX 5S HUB RGD 6-5/8 1-3/4X3/4KW

Description
FX 5S HUB RGD 6-5/8 1-3/4X3/4KW ; FLANGE STYLE

TIMKEN LOVEJOY

Part # FX 5S HUB RGD 6-5/8 1-3/4X3/4KW

BDI # 23202354

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 153.162

Other Features: Components May or May Not Intermix Among Brands | Rigid | Shrouded Bolt
Hub Diameter - Millimeter: 260.096
Hub Diameter - Inch: 10.24
Coupling Type: Gear Coupling
Torque: 584890In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FXLMM 5.5 HUB 6-5/8 1-3/4X3/4KW

COMPARE

FXLMM 5.5 HUB 6-5/8 1-3/4X3/4KW

Description
FXLMM 5.5 HUB 6-5/8 1-3/4X3/4KW ; LABYRINTH SEAL FLANGED GEAR COUPLING

TIMKEN LOVEJOY

Part # FXLMM 5.5 HUB 6-5/8 1-3/4X3/4KW

BDI # 23193760

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 175.514

Other Features: Components May or May Not Intermix Among Brands | Labyrinth Seal Flanged | Mill Motor
Hub Diameter - Millimeter: 267.208
Hub Diameter - Inch: 10.52
Coupling Type: Gear Coupling
Torque: 670700In-Lbs

Price Inventory : Available to order
Loading Price
QTY