Page 1 of 26

Next

Compare
ML100 11/16

COMPARE

ML100 11/16

Description
ML100 11/16 JAW COUPLING HUB ; ML UNIVERSAL SERIES RSB

MARTIN SPROCKET & GR

Part # ML100 11/16

BDI # 609398

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 2.531

Length Thru Bore - Millimeter: 34.925
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws
Mounting Method: Set Screw
Hub Diameter - Millimeter: 64.287
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
PHE L075-11/16INCH

COMPARE

PHE L075-11/16INCH

Description
PHE L075-11 /16INCH JAW COUPLING HUB ; NON-RETURNABLE

SKF

Part # PHE L075-11/16INCH

BDI # 24759605

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 1.75

Length Thru Bore - Millimeter: 20.828
Other Features: Components May or May Not Intermix Among Brands
Mounting Method: Set Screw
Hub Diameter - Millimeter: 44.45
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
PHE L110-11/16INCH

COMPARE

PHE L110-11/16INCH

Description
PHE L110-11 /16INCH JAW COUPLING HUB ; NON-RETURNABLE

SKF

Part # PHE L110-11/16INCH

BDI # 24759627

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 3.32

Length Thru Bore - Millimeter: 42.672
Other Features: Components May or May Not Intermix Among Brands
Mounting Method: Set Screw
Hub Diameter - Millimeter: 84.328
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
L099X11/16

COMPARE

L099X11/16

Description
L099X11/16 JAW COUPLING HUB

DODGE

Part # L099X11/16

BDI # 630171

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 2.531

Length Thru Bore - Millimeter: 27
Other Features: Components May or May Not Intermix Among Brands
Mounting Method: Set Screw
Hub Diameter - Millimeter: 64.287
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
1040T HUB .6875 3/16X3/32KW NR 0788444

COMPARE

1040T HUB .6875 3/16X3/32KW NR 0788444

Description
1040T HUB .6875 3/16X3/32KW ; NR 0788444

FALK

Part # 4300579

BDI # 18104970

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 75.438
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 50.8
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 57.15
Coupling Type: Grid Coupling
Torque: 2200In-Lbs

Price Inventory : Available to order
Loading Price
QTY