FX 5.5EM HUB RGD 175MM P7 45X10.4MMKW
Description
FX 5.5EM HUB RGD 175MM P7 45X10.4MMKW ; FLANGE STYLE
Part # FX 5.5EM HUB RGD 175MM P7 45X10.4MMKW
BDI # 23203364
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
175.514
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
Hub Diameter - Millimeter:
286.512
Hub Diameter - Inch:
11.28
Coupling Type:
Gear Coupling
Torque:
771300In-Lbs
F-5E-HUB-RGD-175MM-45X10.4MMKW
Description
F-5E-HUB-RGD-175MM-45X10.4MM KW ; SIER BATH F TYPE STD
Part # F-5E-HUB-RGD-175MM-45X10.4MMKW
BDI # 23187154
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Carbon Steel
Length Thru Bore - Millimeter:
153.162
Other Features:
Components May or May Not Intermix Among Brands | Rigid
Hub Diameter - Millimeter:
241.3
Hub Diameter - Inch:
9.5
Coupling Type:
Gear Coupling
Torque:
434700In-Lbs
FX 4EM HUB RGD 175MM P7 45X10.4MMKW
Description
FX 4EM HUB RGD 175MM P7 45X10.4MMKW ; FLANGE STYLE
Part # FX 4EM HUB RGD 175MM P7 45X10.4MMKW
BDI # 23200435
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
120.65
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
Hub Diameter - Millimeter:
205.74
Hub Diameter - Inch:
8.1
Coupling Type:
Gear Coupling
Torque:
311540In-Lbs
FX 4.5S HUB RGD 175MM P7 45X10.4MMKW
Description
FX 4.5S HUB RGD 175MM P7 45X10.4MMKW ; FLANGE STYLE
Part # FX 4.5S HUB RGD 175MM P7 45X10.4MMKW
BDI # 23201406
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
134.874
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Shrouded Bolt
Hub Diameter - Millimeter:
230.886
Hub Diameter - Inch:
9.09
Coupling Type:
Gear Coupling
Torque:
427460In-Lbs
FX 4E HUB RGD 175MM P7 45X10.4MMKW
Description
FX 4E HUB RGD 175MM P7 45X10.4MMKW ; FLANGE STYLE
Part # FX 4E HUB RGD 175MM P7 45X10.4MMKW
BDI # 23199823
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
120.65
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
Hub Diameter - Millimeter:
205.74
Hub Diameter - Inch:
8.1
Coupling Type:
Gear Coupling
Torque:
311540In-Lbs