Page 1 of 11

Next

Compare
120HCBM 7IN RAPTOR

COMPARE

120HCBM 7IN RAPTOR

Description
120HCBM 7IN RAPTOR COUPLING HUB

DODGE

Part # 016635

BDI # 22275927

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 17.63

Length Thru Bore - Millimeter: 152.4
Other Features: Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter: 298.704
Coupling Type: Elastomeric Coupling
Torque: 170170In-Lbs

Price Inventory : Available to order
Loading Price
QTY
120HCB 7IN RAPTOR

COMPARE

120HCB 7IN RAPTOR

Description
120HCB 7IN RAPTOR COUPLING HUB

DODGE

Part # 015119

BDI # 22276547

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 17.63

Length Thru Bore - Millimeter: 152.4
Other Features: Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter: 298.704
Coupling Type: Elastomeric Coupling
Torque: 170170In-Lbs

Price Inventory : Available to order
Loading Price
QTY
7 RIBBED RIGID CPLG

COMPARE

7 RIBBED RIGID CPLG

Description
7 RIBBED RIGID CPLG

DODGE

Part # 009044

BDI # 239529

Features

Bore Profile: Finished Bore
Component: Hub
Flange Type: No Flange
Inch - Metric: Inch
Outside Diameter - Inch: 15.5

Length Thru Bore - Millimeter: 557.225
Other Features: Components May or May Not Intermix Among Brands | Ribbed Coupling
Mounting Method: Compression Mount
Coupling Type: Rigid Coupling
Torque: 404000In-Lbs

Price Inventory : Available to order
Loading Price
QTY
140HCBM 7IN RAPTOR

COMPARE

140HCBM 7IN RAPTOR

Description
140HCBM 7IN RAPTOR COUPLING HUB

DODGE

Part # 016678

BDI # 22276261

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 20.88

Length Thru Bore - Millimeter: 177.8
Other Features: Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter: 381.254
Coupling Type: Elastomeric Coupling
Torque: 340340In-Lbs

Price Inventory : Available to order
Loading Price
QTY
140HCB 7IN RAPTOR

COMPARE

140HCB 7IN RAPTOR

Description
140HCB 7IN RAPTOR COUPLING HUB

DODGE

Part # 015184

BDI # 22276665

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 20.88

Length Thru Bore - Millimeter: 177.8
Other Features: Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter: 381.254
Coupling Type: Elastomeric Coupling
Torque: 340340In-Lbs

Price Inventory : Available to order
Loading Price
QTY