FX 4.5EM HUB RGD 7-1/8 1-3/4X7/8KW
Description
FX 4.5EM HUB RGD 7-1/8 1-3/4X7/8KW ; FLANGE STYLE
Part # FX 4.5EM HUB RGD 7-1/8 1-3/4X7/8KW
BDI # 23201622
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
134.874
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
Hub Diameter - Millimeter:
230.886
Hub Diameter - Inch:
9.09
Coupling Type:
Gear Coupling
Torque:
427460In-Lbs
FCXMM 5.5 HUB 7-1/8 1-3/4X3/4KW
Description
FCXMM 5.5 HUB 7-1/8 1-3/4X3/4KW
Part # FCXMM 5.5 HUB 7-1/8 1-3/4X3/4KW
BDI # 23190603
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
175.514
Other Features:
Components May or May Not Intermix Among Brands | Mill Motor
Hub Diameter - Millimeter:
286.512
Hub Diameter - Inch:
11.28
Coupling Type:
Gear Coupling
Torque:
771300In-Lbs
FCXMM 7 HUB 7-1/8 1-3/4X3/4KW
Description
FCXMM 7 HUB 7-1/8 1-3/4X3/4KW
Part # FCXMM 7 HUB 7-1/8 1-3/4X3/4KW
BDI # 23191275
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
220.726
Other Features:
Components May or May Not Intermix Among Brands | Mill Motor
Hub Diameter - Millimeter:
363.22
Hub Diameter - Inch:
14.3
Coupling Type:
Gear Coupling
Torque:
1638750In-Lbs
FXLMM 5.5 HUB 7-1/8 1-3/4X3/4KW
Description
FXLMM 5.5 HUB 7-1/8 1-3/4X3/4KW ; LABYRINTH SEAL FLANGED GEAR COUPLING
Part # FXLMM 5.5 HUB 7-1/8 1-3/4X3/4KW
BDI # 23193774
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
175.514
Other Features:
Components May or May Not Intermix Among Brands | Labyrinth Seal Flanged | Mill Motor
Hub Diameter - Millimeter:
267.208
Hub Diameter - Inch:
10.52
Coupling Type:
Gear Coupling
Torque:
670700In-Lbs
FXLMM 7 HUB 7-1/8 1-3/4X3/4KW
Description
FXLMM 7 HUB 7-1/8 1-3/4X3/4KW ; LABYRINTH SEAL FLANGED GEAR COUPLING
Part # FXLMM 7 HUB 7-1/8 1-3/4X3/4KW
BDI # 23194454
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
220.726
Other Features:
Components May or May Not Intermix Among Brands | Labyrinth Seal Flanged | Mill Motor
Hub Diameter - Millimeter:
343.916
Hub Diameter - Inch:
13.54
Coupling Type:
Gear Coupling
Torque:
1425000In-Lbs