Page 1 of 7

Next

Compare
140HCBM 7-3/4IN RAPTOR

COMPARE

140HCBM 7-3/4IN RAPTOR

Description
140HCBM 7-3/4IN RAPTOR COUPLING HUB

DODGE

Part # 016684

BDI # 22276285

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 20.88

Length Thru Bore - Millimeter: 177.8
Other Features: Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter: 381.254
Coupling Type: Elastomeric Coupling
Torque: 340340In-Lbs

Price Inventory : Available to order
Loading Price
QTY
140HCB 7-3/4IN RAPTOR

COMPARE

140HCB 7-3/4IN RAPTOR

Description
140HCB 7-3/4IN RAPTOR COUPLING HUB

DODGE

Part # 015190

BDI # 22276689

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 20.88

Length Thru Bore - Millimeter: 177.8
Other Features: Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter: 381.254
Coupling Type: Elastomeric Coupling
Torque: 340340In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FCXMM 5.5 HUB 7-3/4 2X3/4KW

COMPARE

FCXMM 5.5 HUB 7-3/4 2X3/4KW

Description
FCXMM 5.5 HUB 7-3/4 2X3/4KW

TIMKEN LOVEJOY

Part # FCXMM 5.5 HUB 7-3/4 2X3/4KW

BDI # 23190605

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 175.514

Other Features: Components May or May Not Intermix Among Brands | Mill Motor
Hub Diameter - Millimeter: 286.512
Hub Diameter - Inch: 11.28
Coupling Type: Gear Coupling
Torque: 771300In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FX 5.5S HUB RGD 7-3/4 2X3/4KW

COMPARE

FX 5.5S HUB RGD 7-3/4 2X3/4KW

Description
FX 5.5S HUB RGD 7-3/4 2X3/4KW ; FLANGE STYLE

TIMKEN LOVEJOY

Part # FX 5.5S HUB RGD 7-3/4 2X3/4KW

BDI # 23203108

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 175.514

Other Features: Components May or May Not Intermix Among Brands | Rigid | Shrouded Bolt
Hub Diameter - Millimeter: 286.512
Hub Diameter - Inch: 11.28
Coupling Type: Gear Coupling
Torque: 771300In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FXL 6 HUB 7-3/4 2X3/4KW

COMPARE

FXL 6 HUB 7-3/4 2X3/4KW

Description
FXL 6 HUB 7-3/4 2X3/4KW ; LABYRINTH SEAL FLANGED

TIMKEN LOVEJOY

Part # FXL 6 HUB 7-3/4 2X3/4KW

BDI # 23193931

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 188.214

Other Features: Components May or May Not Intermix Among Brands | Labyrinth Seal Flanged
Hub Diameter - Millimeter: 293.37
Hub Diameter - Inch: 11.55
Coupling Type: Gear Coupling
Torque: 1050000In-Lbs

Price Inventory : Available to order
Loading Price
QTY