Page 1 of 6

Next

Compare
FCX 6 HUB 7-7/8 2X3/4KW

COMPARE

FCX 6 HUB 7-7/8 2X3/4KW

Description
FCX 6 HUB 7-7/8 2X3/4KW

TIMKEN LOVEJOY

Part # FCX-6-HUB-7-7/8-2"X3/4KW

BDI # 23190769

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 188.214

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 312.166
Hub Diameter - Inch: 12.29
Coupling Type: Gear Coupling
Torque: 1207500In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FX 5.5S HUB RGD 7-7/8 2X3/4KW

COMPARE

FX 5.5S HUB RGD 7-7/8 2X3/4KW

Description
FX 5.5S HUB RGD 7-7/8 2X3/4KW ; FLANGE STYLE

TIMKEN LOVEJOY

Part # FX 5.5S HUB RGD 7-7/8 2X3/4KW

BDI # 23203110

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 175.514

Other Features: Components May or May Not Intermix Among Brands | Rigid | Shrouded Bolt
Hub Diameter - Millimeter: 286.512
Hub Diameter - Inch: 11.28
Coupling Type: Gear Coupling
Torque: 771300In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FXLMM 7 HUB 7-7/8 2X3/4KW

COMPARE

FXLMM 7 HUB 7-7/8 2X3/4KW

Description
FXLMM 7 HUB 7-7/8 2X3/4KW ; LABYRINTH SEAL FLANGED GEAR COUPLING

TIMKEN LOVEJOY

Part # FXLMM 7 HUB 7-7/8 2X3/4KW

BDI # 23194462

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 220.726

Other Features: Components May or May Not Intermix Among Brands | Labyrinth Seal Flanged | Mill Motor Hub
Hub Diameter - Millimeter: 343.916
Hub Diameter - Inch: 13.54
Coupling Type: Gear Coupling
Torque: 1425000In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FXLMM 5.5 HUB 7-7/8 2X3/4KW

COMPARE

FXLMM 5.5 HUB 7-7/8 2X3/4KW

Description
FXLMM 5.5 HUB 7-7/8 2X3/4KW ; LABYRINTH SEAL FLANGED GEAR COUPLING

TIMKEN LOVEJOY

Part # FXLMM 5.5 HUB 7-7/8 2X3/4KW

BDI # 23193782

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 175.514

Other Features: Components May or May Not Intermix Among Brands | Labyrinth Seal Flanged | Mill Motor Hub
Hub Diameter - Millimeter: 267.208
Hub Diameter - Inch: 10.52
Coupling Type: Gear Coupling
Torque: 670700In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FCXMM 5.5 HUB 7-7/8 2X3/4KW

COMPARE

FCXMM 5.5 HUB 7-7/8 2X3/4KW

Description
FCXMM 5.5 HUB 7-7/8 2X3/4KW

TIMKEN LOVEJOY

Part # FCXMM 5.5 HUB 7-7/8 2X3/4KW

BDI # 23190611

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 175.514

Other Features: Components May or May Not Intermix Among Brands | Mill Motor
Hub Diameter - Millimeter: 286.512
Hub Diameter - Inch: 11.28
Coupling Type: Gear Coupling
Torque: 771300In-Lbs

Price Inventory : Available to order
Loading Price
QTY