Page 1 of 7

Next

Compare
140HCB 8IN RAPTOR

COMPARE

140HCB 8IN RAPTOR

Description
140HCB 8IN RAPTOR COUPLING HUB

DODGE

Part # 015192

BDI # 22276591

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 20.88

Length Thru Bore - Millimeter: 177.8
Other Features: Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter: 381.254
Coupling Type: Elastomeric Coupling
Torque: 340340In-Lbs

Price Inventory : Available to order
Loading Price
QTY
140HCBM 8IN RAPTOR

COMPARE

140HCBM 8IN RAPTOR

Description
140HCBM 8IN RAPTOR COUPLING HUB

DODGE

Part # 016686

BDI # 22276293

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 20.88

Length Thru Bore - Millimeter: 177.8
Other Features: Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter: 381.254
Coupling Type: Elastomeric Coupling
Torque: 340340In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FX 4.5S HUB RGD 8 2X3/4KW

COMPARE

FX 4.5S HUB RGD 8 2X3/4KW

Description
FX 4.5S HUB RGD 8 2X3/4KW ; FLANGE STYLE

TIMKEN LOVEJOY

Part # FX 4.5S HUB RGD 8 2X3/4KW

BDI # 23201306

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 134.874

Other Features: Components May or May Not Intermix Among Brands | Rigid | Shrouded Bolt
Hub Diameter - Millimeter: 230.886
Hub Diameter - Inch: 9.09
Coupling Type: Gear Coupling
Torque: 427460In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FXLMM 7 HUB 8 2X3/4KW

COMPARE

FXLMM 7 HUB 8 2X3/4KW

Description
FXLMM 7 HUB 8 2X3/4KW ; LABYRINTH SEAL FLANGED GEAR COUPLING

TIMKEN LOVEJOY

Part # FXLMM 7 HUB 8 2X3/4KW

BDI # 23194464

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 220.726

Other Features: Components May or May Not Intermix Among Brands | Labyrinth Seal Flanged | Mill Motor Hub
Hub Diameter - Millimeter: 343.916
Hub Diameter - Inch: 13.54
Coupling Type: Gear Coupling
Torque: 1425000In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FXLMM 5.5 HUB 8 2X3/4KW

COMPARE

FXLMM 5.5 HUB 8 2X3/4KW

Description
FXLMM 5.5 HUB 8 2X3/4KW ; LABYRINTH SEAL FLANGED GEAR COUPLING

TIMKEN LOVEJOY

Part # FXLMM 5.5 HUB 8 2X3/4KW

BDI # 23193784

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 175.514

Other Features: Components May or May Not Intermix Among Brands | Labyrinth Seal Flanged | Mill Motor Hub
Hub Diameter - Millimeter: 267.208
Hub Diameter - Inch: 10.52
Coupling Type: Gear Coupling
Torque: 670700In-Lbs

Price Inventory : Available to order
Loading Price
QTY