FXL 5.5 HUB 212MMR7-50X11.4MMKW

COMPARE

FXL 5.5 HUB 212MMR7-50X11.4MMKW

Description
FXL 5.5 HUB 212MMR7-50X11.4MM KW ; LABYRINTH SEAL FLANGED

TIMKEN LOVEJOY

Part # FXL 5.5 HUB 212MMR7-50X11.4MMKW

BDI # 23193522

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Steel
Length Thru Bore - Millimeter: 175.514

Other Features: Components May or May Not Intermix Among Brands | Labyrinth Seal Flanged
Hub Diameter - Millimeter: 267.208
Hub Diameter - Inch: 10.52
Coupling Type: Gear Coupling
Torque: 670700In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FXLMM 5.5 HUB 212MM R7 50X11.4MMKW

COMPARE

FXLMM 5.5 HUB 212MM R7 50X11.4MMKW

Description
FXLMM 5.5 HUB 212MM R7 50X11.4MMKW ; LABYRINTH SEAL FLANGED GEAR COUPLING

TIMKEN LOVEJOY

Part # FXLMM 5.5 HUB 212MM R7 50X11.4MMKW

BDI # 23193670

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Steel
Length Thru Bore - Millimeter: 175.514

Other Features: Components May or May Not Intermix Among Brands | Labyrinth Seal Flanged | Mill Motor
Hub Diameter - Millimeter: 267.208
Hub Diameter - Inch: 10.52
Coupling Type: Gear Coupling
Torque: 670700In-Lbs

Price Inventory : Available to order
Loading Price
QTY