Page 1 of 6

Next

Compare
140HCB 8-1/2IN RAPTOR

COMPARE

140HCB 8-1/2IN RAPTOR

Description
140HCB 8-1/2IN RAPTOR COUPLING HUB

DODGE

Part # 015196

BDI # 22276571

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 20.88

Length Thru Bore - Millimeter: 177.8
Other Features: Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter: 381.254
Coupling Type: Elastomeric Coupling
Torque: 340340In-Lbs

Price Inventory : Available to order
Loading Price
QTY
140HCBM 8-1/2IN RAPTOR

COMPARE

140HCBM 8-1/2IN RAPTOR

Description
140HCBM 8-1/2IN RAPTOR COUPLING HUB

DODGE

Part # 016690

BDI # 22276309

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 20.88

Length Thru Bore - Millimeter: 177.8
Other Features: Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter: 381.254
Coupling Type: Elastomeric Coupling
Torque: 340340In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FX 5.5S HUB RGD 8-1/2 2X3/4KW

COMPARE

FX 5.5S HUB RGD 8-1/2 2X3/4KW

Description
FX 5.5S HUB RGD 8-1/2 2X3/4KW ; FLANGE STYLE

TIMKEN LOVEJOY

Part # FX 5.5S HUB RGD 8-1/2 2X3/4KW

BDI # 23203120

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 175.514

Other Features: Components May or May Not Intermix Among Brands | Rigid | Shrouded Bolt
Hub Diameter - Millimeter: 286.512
Hub Diameter - Inch: 11.28
Coupling Type: Gear Coupling
Torque: 771300In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FX 7E HUB RGD 8-1/2 2X3/4KW

COMPARE

FX 7E HUB RGD 8-1/2 2X3/4KW

Description
FX 7E HUB RGD 8-1/2 2X3/4KW ; FLANGE STYLE

TIMKEN LOVEJOY

Part # FX 7E HUB RGD 8-1/2 2X3/4KW

BDI # 23203980

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 220.726

Other Features: Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
Hub Diameter - Millimeter: 363.22
Hub Diameter - Inch: 14.3
Coupling Type: Gear Coupling
Torque: 1638750In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FX 6E HUB RGD 8-1/2 2X3/4KW

COMPARE

FX 6E HUB RGD 8-1/2 2X3/4KW

Description
FX 6E HUB RGD 8-1/2 2X3/4KW ; FLANGE STYLE

TIMKEN LOVEJOY

Part # FX 6E HUB RGD 8-1/2 2X3/4KW

BDI # 23203650

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 188.214

Other Features: Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
Hub Diameter - Millimeter: 312.166
Hub Diameter - Inch: 12.29
Coupling Type: Gear Coupling
Torque: 1207500In-Lbs

Price Inventory : Available to order
Loading Price
QTY