Page 1 of 6

Next

Compare
140HCB 220M RAPTOR

COMPARE

140HCB 220M RAPTOR

Description
140HCB 220M RAPTOR COUPLING HUB

DODGE

Part # 016541

BDI # 22274770

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Ductile Iron
Outside Diameter - Inch: 20.866

Length Thru Bore - Millimeter: 178
Other Features: Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter: 381
Coupling Type: Elastomeric Coupling
Torque: 340340In-Lbs

Price Inventory : Available to order
Loading Price
QTY
140HCBM 220M RAPTOR

COMPARE

140HCBM 220M RAPTOR

Description
140HCBM 220M RAPTOR COUPLING HUB

DODGE

Part # 019965

BDI # 22275451

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Ductile Iron
Outside Diameter - Inch: 20.866

Length Thru Bore - Millimeter: 178
Other Features: Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter: 381
Coupling Type: Elastomeric Coupling
Torque: 340340In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FCX 6 HUB 220MM R7 50X11.4MMKW

COMPARE

FCX 6 HUB 220MM R7 50X11.4MMKW

Description
FCX 6 HUB 220MM R7 50X11.4MMKW

TIMKEN LOVEJOY

Part # FCX-6-HUB-220MMR7-50X11.4MMKW

BDI # 23190651

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Steel
Length Thru Bore - Millimeter: 188.214

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 312.166
Hub Diameter - Inch: 12.29
Coupling Type: Gear Coupling
Torque: 1207500In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FCX 7 HUB 220MM R7 50X11.4MMKW

COMPARE

FCX 7 HUB 220MM R7 50X11.4MMKW

Description
FCX 7 HUB 220MM R7 50X11.4MMKW

TIMKEN LOVEJOY

Part # FCX-7-HUB-220MMR7-50X11.4MMKW

BDI # 23191017

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Steel
Length Thru Bore - Millimeter: 220.726

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 363.22
Hub Diameter - Inch: 14.3
Coupling Type: Gear Coupling
Torque: 1638750In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FX 5SM HUB RGD 220MM R7 50X11.4MMKW

COMPARE

FX 5SM HUB RGD 220MM R7 50X11.4MMKW

Description
FX 5SM HUB RGD 220MM R7 50X11.4MMKW ; FLANGE STYLE

TIMKEN LOVEJOY

Part # FX 5SM HUB RGD 220MM R7 50X11.4MMKW

BDI # 23202822

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Steel
Length Thru Bore - Millimeter: 153.162

Other Features: Components May or May Not Intermix Among Brands | Rigid | Shrouded Bolt
Hub Diameter - Millimeter: 260.096
Hub Diameter - Inch: 10.24
Coupling Type: Gear Coupling
Torque: 584890In-Lbs

Price Inventory : Available to order
Loading Price
QTY