Page 1 of 40

Next

Compare
7S 15/16 1/4X1/8 KW

COMPARE

7S 15/16 1/4X1/8 KW

Description
7S 15/16 1/4X1/8 KW COUPLING HUB

TIMKEN LOVEJOY

Part # 7S-FLNG-15/16-1/4X1/8KW

BDI # 594325

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 4.625

Length Thru Bore - Millimeter: 46.736
Other Features: Components May or May Not Intermix Among Brands | Double Engagement | EPDM Flexible Sleeve
Hub Diameter - Millimeter: 71.374
Coupling Type: Elastomeric Coupling
Torque: 725In-Lbs

Price Inventory : In stock
Loading Price
QTY
ML190 15/16

COMPARE

ML190 15/16

Description
ML190 15/16 JAW COUPLING HUB ; ML UNIVERSAL SERIES RSB

MARTIN SPROCKET & GR

Part # ML190 15/16

BDI # 609485

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 4.5

Length Thru Bore - Millimeter: 49.225
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws
Mounting Method: Set Screw
Hub Diameter - Millimeter: 114.3
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
ML225 15/16

COMPARE

ML225 15/16

Description
ML225 15/16 JAW COUPLING HUB ; ML UNIVERSAL SERIES RSB

MARTIN SPROCKET & GR

Part # ML225 15/16

BDI # 609509

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 5

Length Thru Bore - Millimeter: 55.575
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws
Mounting Method: Set Screw
Hub Diameter - Millimeter: 127
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
FC20 15/16

COMPARE

FC20 15/16

Description
FC20 15/16 COUPLING HUB

BOSTON GEAR

Part # 08266

BDI # 160606

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 2

Length Thru Bore - Millimeter: 36.525
Other Features: Components May or May Not Intermix Among Brands
Mounting Method: Set Screw
Hub Diameter - Millimeter: 44.45
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
PHE L095-15/16INCH

COMPARE

PHE L095-15/16INCH

Description
PHE L095-15 /16INCH JAW COUPLING HUB ; NON-RETURNABLE

SKF

Part # PHE L095-15/16INCH

BDI # 24759623

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 2.11

Length Thru Bore - Millimeter: 25.4
Other Features: Components May or May Not Intermix Among Brands
Mounting Method: Set Screw
Hub Diameter - Millimeter: 53.594
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY