FX 5SM HUB RGD 9-1/2 2-1/2X7/8KW
Description
FX 5SM HUB RGD 9-1/2 2-1/2X7/8KW ; FLANGE STYLE
Part # FX 5SM HUB RGD 9-1/2 2-1/2X7/8KW
BDI # 23202778
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
153.162
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Shrouded Bolt
Hub Diameter - Millimeter:
260.096
Hub Diameter - Inch:
10.24
Coupling Type:
Gear Coupling
Torque:
584890In-Lbs
FX 7E HUB RGD 9-1/2 2-1/2X7/8KW
Description
FX 7E HUB RGD 9-1/2 2-1/2X7/8KW ; FLANGE STYLE
Part # FX 7E HUB RGD 9-1/2 2-1/2X7/8KW
BDI # 23203996
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
220.726
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
Hub Diameter - Millimeter:
363.22
Hub Diameter - Inch:
14.3
Coupling Type:
Gear Coupling
Torque:
1638750In-Lbs
FX 6E HUB RGD 9-1/2 2-1/2X7/8KW
Description
FX 6E HUB RGD 9-1/2 2-1/2X7/8KW ; FLANGE STYLE
Part # FX 6E HUB RGD 9-1/2 2-1/2X7/8KW
BDI # 23203666
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
188.214
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
Hub Diameter - Millimeter:
312.166
Hub Diameter - Inch:
12.29
Coupling Type:
Gear Coupling
Torque:
1207500In-Lbs
FCXMM 7 HUB 9-1/2 2-1/2X7/8KW
Description
FCXMM 7 HUB 9-1/2 2-1/2X7/8KW
Part # FCXMM 7 HUB 9-1/2 2-1/2X7/8KW
BDI # 23191303
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
220.726
Other Features:
Components May or May Not Intermix Among Brands | Mill Motor
Hub Diameter - Millimeter:
363.22
Hub Diameter - Inch:
14.3
Coupling Type:
Gear Coupling
Torque:
1638750In-Lbs
FX 5.5S HUB RGD 9-1/2 2-1/2X7/8KW
Description
FX 5.5S HUB RGD 9-1/2 2-1/2X7/8KW ; FLANGE STYLE
Part # FX 5.5S HUB RGD 9-1/2 2-1/2X7/8KW
BDI # 23203136
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
175.514
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Shrouded Bolt
Hub Diameter - Millimeter:
286.512
Hub Diameter - Inch:
11.28
Coupling Type:
Gear Coupling
Torque:
771300In-Lbs