FX 7E HUB RGD 11-1/2 3X1KW
Description
FX 7E HUB RGD 11-1/2 3X1KW ; FLANGE STYLE
Part # FX 7E HUB RGD 11-1/2 3X1KW
BDI # 23204024
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
220.726
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
Hub Diameter - Millimeter:
363.22
Hub Diameter - Inch:
14.3
Coupling Type:
Gear Coupling
Torque:
1638750In-Lbs
FX 7EM HUB RGD 11-1/2 3X1KW
Description
FX 7EM HUB RGD 11-1/2 3X1KW ; FLANGE STYLE
Part # FX 7EM HUB RGD 11-1/2 3X1KW
BDI # 23204204
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
220.726
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
Hub Diameter - Millimeter:
363.22
Hub Diameter - Inch:
14.3
Coupling Type:
Gear Coupling
Torque:
1638750In-Lbs
FX 6E HUB RGD 11-1/2 3X1KW
Description
FX 6E HUB RGD 11-1/2 3X1KW ; FLANGE STYLE
Part # FX 6E HUB RGD 11-1/2 3X1KW
BDI # 23203694
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
188.214
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
Hub Diameter - Millimeter:
312.166
Hub Diameter - Inch:
12.29
Coupling Type:
Gear Coupling
Torque:
1207500In-Lbs
FX 6EM HUB RGD 11-1/2 3X1KW
Description
FX 6EM HUB RGD 11-1/2 3X1KW ; FLANGE STYLE
Part # FX 6EM HUB RGD 11-1/2 3X1KW
BDI # 23203868
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
188.214
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
Hub Diameter - Millimeter:
312.166
Hub Diameter - Inch:
12.29
Coupling Type:
Gear Coupling
Torque:
1207500In-Lbs