Page 1 of 2

Next

Compare
C 2 1.437/1.438 3/8 KW SETSCREW

COMPARE

C 2 1.437/1.438 3/8 KW SETSCREW

Description
C 2 1.437/1.438 3/8 KW SETSCREW CPLG HUB

TIMKEN LOVEJOY

Part # C-2-HUB-1.437/1.438-3/8X3/16KW-SS

BDI # 598263

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 52.324

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 82.55
Hub Diameter - Inch: 3.25
Coupling Type: Gear Coupling
Torque: 20200In-Lbs

Price Inventory : Available to order
Loading Price
QTY
RAPTOR 5HCBM 1-7/16IN

COMPARE

RAPTOR 5HCBM 1-7/16IN

Description
RAPTOR 5HCBM 1-7/16IN ; POR FINISH BORE RAPTOR COUPLING HUB

DODGE

Part # 015324

BDI # 20491817

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 3.13

Length Thru Bore - Millimeter: 44.45
Other Features: Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter: 71.12
Coupling Type: Elastomeric Coupling
Torque: 926In-Lbs

Price Inventory : Available to order
Loading Price
QTY
RAPTOR 20HCBM 1-7/16IN

COMPARE

RAPTOR 20HCBM 1-7/16IN

Description
RAPTOR 20HCBM 1-7/16IN ; POR FINISH BORE RAPTOR COUPLING HUB

DODGE

Part # 015370

BDI # 20491909

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 4.48

Length Thru Bore - Millimeter: 52.324
Other Features: Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter: 101.6
Coupling Type: Elastomeric Coupling
Torque: 2308In-Lbs

Price Inventory : Available to order
Loading Price
QTY
RAPTOR 30HCBM 1-7/16IN

COMPARE

RAPTOR 30HCBM 1-7/16IN

Description
RAPTOR 30HCBM 1-7/16IN ; POR FINISH BORE RAPTOR COUPLING HUB

DODGE

Part # 015397

BDI # 20491963

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 5.42

Length Thru Bore - Millimeter: 58.674
Other Features: Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter: 117.348
Coupling Type: Elastomeric Coupling
Torque: 3651In-Lbs

Price Inventory : Available to order
Loading Price
QTY
RAPTOR 10HCBM 1-7/16IN

COMPARE

RAPTOR 10HCBM 1-7/16IN

Description
RAPTOR 10HCBM 1-7/16IN ; POR FINISH BORE RAPTOR COUPLING HUB

DODGE

Part # 015347

BDI # 20491863

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 3.65

Length Thru Bore - Millimeter: 47.752
Other Features: Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter: 83.82
Coupling Type: Elastomeric Coupling
Torque: 1456In-Lbs

Price Inventory : Available to order
Loading Price
QTY