1050T-HUB1 11/16
Description
1050T-HUB1 11/16 COUPLING HUB ; BLUE-FLEX GRID
Part # 1050T-HUB1 11/16
BDI # 23596678
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
91.135
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
60.198
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
66.802
Coupling Type:
Grid Coupling
Torque:
3850In-Lbs
7S 1 11/16
Description
7S 1 11/16 SLEEVE COUPLING FLANGE ; 7 SIZE SPACER CAST IRON
Part # 7S 1 11/16
BDI # 623941
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
4.625
Length Thru Bore - Millimeter:
46.838
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
71.45
Coupling Type:
Elastomeric Coupling
Torque:
TPR 725 | Hytrel 2875In-Lbs
PHE L225-1-11/16INCH
Description
PHE L225-1-11 /16INCH JAW COUPLING HUB ; NON-RETURNABLE
Part # PHE L225-1-11/16INCH
BDI # 24759747
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
5
Length Thru Bore - Millimeter:
55.372
Other Features:
Components May or May Not Intermix Among Brands
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
107.95
Coupling Type:
Jaw Coupling
8S 1 11/16
Description
8S 1 11/16 SLEEVE COUPLING FLANGE ; 8 SIZE SPACER CAST IRON
Part # 8S 1 11/16
BDI # 624364
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
5.45
Length Thru Bore - Millimeter:
53.188
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
82.55
Coupling Type:
Elastomeric Coupling
Torque:
TPR 1135 | Hytrel 4530In-Lbs
5 HSB X 1.6875 STL OMEGA 7300332
Description
5 HSB X 1.6875 STL OMEGA 7300332 ; HUB
Part # 9650169
BDI # 18141149
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.125
Length Thru Bore - Millimeter:
44.45
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
69.85
Coupling Type:
Elastomeric Coupling
Torque:
925In-Lbs