Page 1 of 70

Next

Compare
ML190 1 7/8

COMPARE

ML190 1 7/8

Description
ML190 1 7/8 JAW COUPLING HUB ; 1.875" BORE 4.5" HUB DIA SHAFT

MARTIN SPROCKET & GR

Part # ML190 1 7/8

BDI # 609482

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 4.5

Length Thru Bore - Millimeter: 49.225
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws
Mounting Method: Set Screw
Hub Diameter - Millimeter: 114.3
Coupling Type: Jaw Coupling

Price Inventory : In stock
Loading Price
QTY
MS150 1 7/8

COMPARE

MS150 1 7/8

Description
MS150 1 7/8 JAW COUPLING HUB ; MS SUPER SERIES RSB

MARTIN SPROCKET & GR

Part # MS150 1 7/8

BDI # 609659

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 3.75

Length Thru Bore - Millimeter: 44.45
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws
Mounting Method: Set Screw
Hub Diameter - Millimeter: 95.25
Coupling Type: Jaw Coupling

Price Inventory : In stock
Loading Price
QTY
8S 1 7/8

COMPARE

8S 1 7/8

Description
8S 1 7/8 SLEEVE COUPLING FLANGE ; 1-7/8" BORE 5.45" OD 3-1/4" HUB

MARTIN SPROCKET & GR

Part # 8S 1 7/8

BDI # 624372

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 5.45

Length Thru Bore - Millimeter: 53.188
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 82.55
Coupling Type: Elastomeric Coupling
Torque: TPR 1135 | Hytrel 4530In-Lbs

Price Inventory : In stock
Loading Price
QTY
6S 1 7/8

COMPARE

6S 1 7/8

Description
6S 1 7/8 SLEEVE COUPLING FLANGE ; 1-7/8" BORE 4" OD 2-1/2" HUB 1-9/16" LTB

MARTIN SPROCKET & GR

Part # 6S 1 7/8

BDI # 622562

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 4

Length Thru Bore - Millimeter: 39.7
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 63.5
Coupling Type: Elastomeric Coupling
Torque: TPR 450 | Hytrel 1800In-Lbs

Price Inventory : In stock
Loading Price
QTY
ML150 1 7/8

COMPARE

ML150 1 7/8

Description
ML150 1 7/8 JAW COUPLING HUB ; 1-7/8" BORE 3-3/4" HUB DIA

MARTIN SPROCKET & GR

Part # ML150 1 7/8

BDI # 609451

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 3.75

Length Thru Bore - Millimeter: 44.45
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws
Mounting Method: Set Screw
Hub Diameter - Millimeter: 95.25
Coupling Type: Jaw Coupling

Price Inventory : In stock
Loading Price
QTY