Page 1 of 30

Next

Compare
L276 50MM 14X3.8MM KW

COMPARE

L276 50MM 14X3.8MM KW

Description
L276 50MM 14X3.8MM KW COUPLING HUB

TIMKEN LOVEJOY

Part # L276-HUB-50MMH7-14X3.8MMKW

BDI # 595463

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Cast Iron
Outside Diameter - Inch: 6.18

Length Thru Bore - Millimeter: 79.248
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 127
Coupling Type: Jaw Coupling

Price Inventory : In stock
Loading Price
QTY
CJ 42/55B CI 50MM KW

COMPARE

CJ 42/55B CI 50MM KW

Description
CJ 42/55B CI 50MM KW COUPLING HUB ; 42A, 42/55B CURVE JAW

TIMKEN LOVEJOY

Part # CJ42/55B-HUB-PM-50MM-14X3.8MMKW

BDI # 596538

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Cast Iron
Outside Diameter - Inch: 3.74

Length Thru Bore - Millimeter: 50.038
Other Features: Components May or May Not Intermix Among Brands | Curved Jaw | No Metal to Metal Contact | Elastomeric Spider | 4 Jaws
Mounting Method: Set Screw
Hub Diameter - Millimeter: 95
Coupling Type: Jaw Coupling

Price Inventory : In stock
Loading Price
QTY
PHE L190-50MM

COMPARE

PHE L190-50MM

Description
PHE L190-50MM COUPLING JAW ; NON-RETURNABLE

SKF

Part # PHE L190-50MM

BDI # 1281684

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Cast Iron
Outside Diameter - Inch: 4.528

Length Thru Bore - Millimeter: 54
Other Features: Components May or May Not Intermix Among Brands
Mounting Method: Set Screw
Hub Diameter - Millimeter: 102
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
PHE L225-50MM

COMPARE

PHE L225-50MM

Description
PHE L225-50MM COUPLING JAW ; NON-RETURNABLE

SKF

Part # PHE L225-50MM

BDI # 1281694

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Cast Iron
Outside Diameter - Inch: 5

Length Thru Bore - Millimeter: 64
Other Features: Components May or May Not Intermix Among Brands
Mounting Method: Set Screw
Hub Diameter - Millimeter: 108
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
10S 50MM

COMPARE

10S 50MM

Description
10S 50MM COUPLING HUB

TB WOODS

Part # 10S50MM

BDI # 984442

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Cast Iron
Outside Diameter - Inch: 7.5

Length Thru Bore - Millimeter: 69.063
Other Features: Components May or May Not Intermix Among Brands | SURE-FLEX | Type S
Hub Diameter - Millimeter: 111.252
Coupling Type: Elastomeric Coupling
Torque: EPDM/Neoprene 2875 | Hytrel/Urethane 11350In-Lbs

Price Inventory : Available to order
Loading Price
QTY