1060T HUB 2.1235 NO SS NR 0710905
Description
1060T HUB 2.1235 BORE ; 710905
Part # 4300217
BDI # 18105361
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
104
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
63.5
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
76.2
Coupling Type:
Grid Coupling
Torque:
6050In-Lbs
1080T HUB 2.1235 NO SS NR 0710916
Description
1080T HUB 2.1235 +.0015 1 ; POR 0710916
Part # 4300226
BDI # 18105603
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
141.935
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
88.9
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
104.648
Coupling Type:
Grid Coupling
Torque:
18150In-Lbs
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Carbon Steel
Length Thru Bore - Millimeter:
49.276
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
76.2
Hub Diameter - Inch:
3
Coupling Type:
Gear Coupling
Torque:
18900In-Lbs
F 3 2.1235/2.1243 1/2 KW
Description
F 3 2.1235/2.1243 1/2 KW ; POR
Part # 69790490528
BDI # 19074993
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Carbon Steel
Length Thru Bore - Millimeter:
91.186
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
143.002
Hub Diameter - Inch:
5.63
Coupling Type:
Gear Coupling
Torque:
94500In-Lbs