Page 1 of 30

Next

Compare
PHE L225-55MM

COMPARE

PHE L225-55MM

Description
PHE L225-55MM COUPLING JAW ; NON-RETURNABLE

SKF

Part # PHE L225-55MM

BDI # 1281695

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Cast Iron
Outside Diameter - Inch: 5

Length Thru Bore - Millimeter: 64
Other Features: Components May or May Not Intermix Among Brands
Mounting Method: Set Screw
Hub Diameter - Millimeter: 108
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
PHE L190-55MM

COMPARE

PHE L190-55MM

Description
PHE L190-55MM COUPLING JAW ; NON-RETURNABLE

SKF

Part # PHE L190-55MM

BDI # 1281685

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Cast Iron
Outside Diameter - Inch: 4.528

Length Thru Bore - Millimeter: 54
Other Features: Components May or May Not Intermix Among Brands
Mounting Method: Set Screw
Hub Diameter - Millimeter: 102
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
1090T-HUB55MM

COMPARE

1090T-HUB55MM

Description
1090T-HUB55MM COUPLING HUB ; BLUE-FLEX GRID

MARTIN SPROCKET & GR

Part # 1090T-HUB55MM

BDI # 24658484

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 160.934
Inch - Metric: Metric
Material: Steel

Length Thru Bore - Millimeter: 98.298
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 123
Coupling Type: Grid Coupling
Torque: 33000In-Lbs

Price Inventory : Available to order
Loading Price
QTY
M1070T HUB 55MM NR 0787421

COMPARE

M1070T HUB 55MM NR 0787421

Description
M1070T HUB 55MM ; NR 0787421

FALK

Part # 4300570

BDI # 18110319

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 115
Inch - Metric: Metric
Material: Steel

Length Thru Bore - Millimeter: 76
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 87
Coupling Type: Grid Coupling
Torque: 994Nm

Price Inventory : Available to order
Loading Price
QTY
10S 55MM

COMPARE

10S 55MM

Description
10S 55MM COUPLING HUB

TB WOODS

Part # 10S55MM

BDI # 993947

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Cast Iron
Outside Diameter - Inch: 7.5

Length Thru Bore - Millimeter: 69.063
Other Features: Components May or May Not Intermix Among Brands | SURE-FLEX | Type S
Hub Diameter - Millimeter: 111.252
Coupling Type: Elastomeric Coupling
Torque: EPDM/Neoprene 2875 | Hytrel/Urethane 11350In-Lbs

Price Inventory : Available to order
Loading Price
QTY