Page 1 of 13

Next

Compare
L035 1/4

COMPARE

L035 1/4

Description
L035 1/4 COUPLING HUB

TB WOODS

Part # L03514

BDI # 997453

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Powdered Metal
Outside Diameter - Inch: 0.63

Length Thru Bore - Millimeter: 6.858
Other Features: Components May or May Not Intermix Among Brands | Straight L Jaw | 2 Jaws | Do Not Use Bronze Insert Over 250RPM
Mounting Method: Set Screw
Hub Diameter - Millimeter: 15.875
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
L035X1/4

COMPARE

L035X1/4

Description
L035X1/4 JAW COUPLING HUB

DODGE

Part # L035X1/4

BDI # 629952

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 0.625

Length Thru Bore - Millimeter: 6.756
Other Features: Components May or May Not Intermix Among Brands
Mounting Method: Set Screw
Hub Diameter - Millimeter: 15.875
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
MS090 1/4

COMPARE

MS090 1/4

Description
MS090 1/4 JAW COUPLING HUB ; MS SUPER SERIES RSB

MARTIN SPROCKET & GR

Part # MS090 1/4

BDI # 609570

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 2.125

Length Thru Bore - Millimeter: 20.65
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws
Mounting Method: Set Screw
Hub Diameter - Millimeter: 53.975
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
MS090BLK 1/4

COMPARE

MS090BLK 1/4

Description
MS090BLK 1/4 JAW COUPLING HUB ; ML SERIES STOCK

MARTIN SPROCKET & GR

Part # MS090BLK 1/4

BDI # 609581

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 2.125

Length Thru Bore - Millimeter: 20.65
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws
Mounting Method: Set Screw
Hub Diameter - Millimeter: 53.975
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
ML070BLK 1/4

COMPARE

ML070BLK 1/4

Description
ML070BLK 1/4 JAW COUPLING HUB ; ML SERIES STOCK

MARTIN SPROCKET & GR

Part # ML070BLK 1/4

BDI # 609317

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 1.375

Length Thru Bore - Millimeter: 19.05
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws
Mounting Method: Set Screw
Hub Diameter - Millimeter: 34.925
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY