C 2.5 2.376/2.377 KW SETSCREW
Description
C 2.5 2.376/2.377 KW SETSCREW HUB ; NON-RETURNABLE COUPLING
Part # C-2.5-HUB-2.376/2.377-5/8X5/16KW-SS
BDI # 597372
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
57.15
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
100.076
Hub Diameter - Inch:
3.94
Coupling Type:
Gear Coupling
Torque:
30200In-Lbs
1080T HUB X 2.3755/2.3770 KW 2SS
Description
1080T HUB X 2.3755/2.3770 KW 2SS CPLG ; GRID-LIGN FIN BORE AND T-L HUBS NON RET
Part # 1080T HUB X 2.3755/2.3770 KW 2SS
BDI # 27301165
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
141.935
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
88.9
Other Features:
Components May or May Not Intermix Among Brands | 2.377" Maximum Bore
Hub Diameter - Millimeter:
104.648
Coupling Type:
Grid Coupling
Torque:
18150In-Lbs