Page 1 of 29

Next

Compare
1080T-HUB2 7/16

COMPARE

1080T-HUB2 7/16

Description
1080T-HUB2 7/16 COUPLING HUB ; BLUE-FLEX GRID

MARTIN SPROCKET & GR

Part # 1080T-HUB2 7/16

BDI # 23596794

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 141.935
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 88.9
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 104.648
Coupling Type: Grid Coupling
Torque: 18150In-Lbs

Price Inventory : Available to order
Loading Price
QTY
AJ40-E 2-7/16

COMPARE

AJ40-E 2-7/16

Description
AJ40-E 2-7/16 FF COUPLING HUB

TB WOODS

Part # AJ40E2716

BDI # 984515

Features

Bore Profile: Finished
Component: Hub
Flange Outside Diameter - Millimeter: 194.056
Inch - Metric: Inch
Material: Stainless Steel

Outside Diameter - Inch: 7.64
Length Thru Bore - Millimeter: 63.5
Other Features: Components may or may not inter-mix among brands
Mounting Method: Set Screw
Hub Diameter - Millimeter: 118.11

Price Inventory : Available to order
Loading Price
QTY
1090T-HUB2 7/16

COMPARE

1090T-HUB2 7/16

Description
1090T-HUB2 7/16 COUPLING HUB ; BLUE-FLEX GRID

MARTIN SPROCKET & GR

Part # 1090T-HUB2 7/16

BDI # 23596826

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 160.934
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 98.298
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 123.952
Coupling Type: Grid Coupling
Torque: 33000In-Lbs

Price Inventory : Available to order
Loading Price
QTY
1060T31/35 SHAFT HUB 2.437 5/8X5/16 KW

COMPARE

1060T31/35 SHAFT HUB 2.437 5/8X5/16 KW

Description
1060T31/35 SHAFT HUB 2.437 5/8X5/16 KW ; COUPLING HUB NR 0713018

FALK

Part # 4300265

BDI # 18105289

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 144.526
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 73.152
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 103.124
Coupling Type: Grid Coupling
Torque: 6050In-Lbs

Price Inventory : Available to order
Loading Price
QTY
1080T 2 7/16

COMPARE

1080T 2 7/16

Description
1080T 2 7/16 GRID COUPLING HUB ; 2-7/16" BORE STL GRID-LIGN COUPLING

DODGE

Part # 006967

BDI # 239112

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 141.935
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 88.9
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 104.648
Coupling Type: Grid Coupling
Torque: 18150In-Lbs

Price Inventory : Available to order
Loading Price
QTY