C 3.5 2.497/2.4975 5/8 KW

COMPARE

C 3.5 2.497/2.4975 5/8 KW

Description
C 3.5 2.497/2.4975 5/8 KW ; POR

TIMKEN LOVEJOY

Part # 69790400609

BDI # 19074330

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 107.95

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 136.652
Hub Diameter - Inch: 5.38
Coupling Type: Gear Coupling
Torque: 88200In-Lbs

Price Inventory : Available to order
Loading Price
QTY