Page 1 of 26

Next

Compare
M1080T HUB 65MM NR 0787426

COMPARE

M1080T HUB 65MM NR 0787426

Description
M1080T HUB 65MM ; NR 0787426

FALK

Part # 4300574

BDI # 18110323

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 142
Inch - Metric: Metric
Material: Steel

Length Thru Bore - Millimeter: 88
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 104
Coupling Type: Grid Coupling
Torque: 2050Nm

Price Inventory : Available to order
Loading Price
QTY
12S 65MM

COMPARE

12S 65MM

Description
12S 65MM SLEEVE COUPLING FLANGE ; 65MM BORE 10" OD 4" LTB

MARTIN SPROCKET & GR

Part # 12S 65MM

BDI # 21976274

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Cast Iron
Outside Diameter - Inch: 10

Length Thru Bore - Millimeter: 101.6
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 146
Coupling Type: Elastomeric Coupling
Torque: TPR 7200 | Hytrel 31500In-Lbs

Price Inventory : Available to order
Loading Price
QTY
ML276 65MM

COMPARE

ML276 65MM

Description
ML276 65MM JAW COUPLING HUB ; 65MM BORE 5" HUB OD 3.12" LTB

MARTIN SPROCKET & GR

Part # ML276 65MM

BDI # 21980366

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Steel
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws

Mounting Method: Set Screw
Hub Diameter - Millimeter: 0
Hub Diameter - Inch: 0
Coupling Type: Jaw Coupling
Bushing Size if bushed: No Bushing

Price Inventory : Available to order
Loading Price
QTY
ML276 65MM NKW

COMPARE

ML276 65MM NKW

Description
ML276 65MM NKW JAW COUPLING HUB ; 65MM BORE N KW 5" HUB OD 3.12" LTB

MARTIN SPROCKET & GR

Part # ML276 65MM NKW

BDI # 21980368

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Steel
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws

Mounting Method: Set Screw
Hub Diameter - Millimeter: 0
Hub Diameter - Inch: 0
Coupling Type: Jaw Coupling
Bushing Size if bushed: No Bushing

Price Inventory : Available to order
Loading Price
QTY
GF50CS X 65MM HUB

COMPARE

GF50CS X 65MM HUB

Description
GF50CS-65MM COUPLING HUB ; GO-FLEX KWY 2SS METRIC

MARTIN SPROCKET & GR

Part # GF50CS-65MM

BDI # 24658089

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Carbon Steel
Outside Diameter - Inch: 5.92

Length Thru Bore - Millimeter: 62.484
Other Features: Components May or May Not Intermix Among Brands
Mounting Method: Set Screw
Hub Diameter - Millimeter: 107.95
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY