Page 1 of 20

Next

Compare
GF50CS X 75MM HUB

COMPARE

GF50CS X 75MM HUB

Description
GF50CS-75MM COUPLING HUB ; GO-FLEX KWY 2SS METRIC

MARTIN SPROCKET & GR

Part # GF50CS-75MM

BDI # 24658091

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Carbon Steel
Outside Diameter - Inch: 5.92

Length Thru Bore - Millimeter: 62.484
Other Features: Components May or May Not Intermix Among Brands
Mounting Method: Set Screw
Hub Diameter - Millimeter: 107.95
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
D-FLEX 12S X 75MM FLANGE ASSY

COMPARE

D-FLEX 12S X 75MM FLANGE ASSY

Description
D-FLEX 12S X 75MM FLANGE ASSY

DODGE

Part # 004970

BDI # 22267575

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Cast Iron
Outside Diameter - Inch: 10

Length Thru Bore - Millimeter: 120
Other Features: Components May or May Not Intermix Among Brands | Sleeve
Hub Diameter - Millimeter: 146
Coupling Type: Elastomeric Coupling
Torque: 31500In-Lbs

Price Inventory : Available to order
Loading Price
QTY
11S X 75MM

COMPARE

11S X 75MM

Description
11S X 75MM ELASTOMERIC HUB ; D-FLEX TYPE S FLANGES AND B FLANGES

DODGE

Part # 004955

BDI # 27307772

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Cast Iron
Outside Diameter - Inch: 8.622

Length Thru Bore - Millimeter: 87
Other Features: Components May or May Not Intermix Among Brands | Sleeve
Hub Diameter - Millimeter: 143
Coupling Type: Elastomeric Coupling
Torque: TPR 4530 | Hytrel 18000In-Lbs

Price Inventory : Available to order
Loading Price
QTY
RAPTOR 80HCB 75MM K7

COMPARE

RAPTOR 80HCB 75MM K7

Description
RAPTOR 80HCB 75MM K7 COUPLING HUB

DODGE

Part # 016450

BDI # 20493817

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Ductile Iron
Outside Diameter - Inch: 11.25

Length Thru Bore - Millimeter: 123.698
Other Features: Components May or May Not Intermix Among Brands | Tire Style | Interference Shaft Fit | 2 Set Screws | K7 Tolerance
Hub Diameter - Millimeter: 241.046
Coupling Type: Elastomeric Coupling
Torque: 39503In-Lbs

Price Inventory : Available to order
Loading Price
QTY
RAPTOR 50HCB 75MM H7

COMPARE

RAPTOR 50HCB 75MM H7

Description
RAPTOR 50HCB 75MM H7 COUPLING HUB

DODGE

Part # 016389

BDI # 20493695

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Ductile Iron
Outside Diameter - Inch: 8.13

Length Thru Bore - Millimeter: 69.85
Other Features: Components May or May Not Intermix Among Brands | Tire Style | Transitional Shaft Fit | 2 Set Screws | H7 Tolerance
Hub Diameter - Millimeter: 155.702
Coupling Type: Elastomeric Coupling
Torque: 7656In-Lbs

Price Inventory : Available to order
Loading Price
QTY