Page 1 of 23

Next

Compare
1090T-HUB80MM

COMPARE

1090T-HUB80MM

Description
1090T-HUB80MM COUPLING HUB ; BLUE-FLEX GRID

MARTIN SPROCKET & GR

Part # 1090T-HUB80MM

BDI # 24658487

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 160.934
Inch - Metric: Metric
Material: Steel

Length Thru Bore - Millimeter: 98.298
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 123
Coupling Type: Grid Coupling
Torque: 33000In-Lbs

Price Inventory : Available to order
Loading Price
QTY
12S 80MM

COMPARE

12S 80MM

Description
12S 80MM COUPLING HUB

TB WOODS

Part # 12S80MM

BDI # 987152

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Cast Iron
Outside Diameter - Inch: 10

Length Thru Bore - Millimeter: 101.6
Other Features: Components May or May Not Intermix Among Brands | SURE-FLEX | Type S
Hub Diameter - Millimeter: 146
Coupling Type: Elastomeric Coupling
Torque: EPDM/Neoprene 7200 | Hytrel/Urethane 31500In-Lbs

Price Inventory : Available to order
Loading Price
QTY
12S 80MM

COMPARE

12S 80MM

Description
12S 80MM SLEEVE COUPLING FLANGE ; 80MM BORE 10" OD 4" LTB

MARTIN SPROCKET & GR

Part # 12S 80MM

BDI # 21976278

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Cast Iron
Outside Diameter - Inch: 10

Length Thru Bore - Millimeter: 101.6
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 146
Coupling Type: Elastomeric Coupling
Torque: TPR 7200 | Hytrel 31500In-Lbs

Price Inventory : Available to order
Loading Price
QTY
11S 80MM

COMPARE

11S 80MM

Description
11S 80MM SLEEVE COUPLING FLANGE ; 80MM BORE 8.625" OD 3.438" LTB

MARTIN SPROCKET & GR

Part # 11S 80MM

BDI # 21974598

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Cast Iron
Outside Diameter - Inch: 8.63

Length Thru Bore - Millimeter: 87.325
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 133.35
Coupling Type: Elastomeric Coupling
Torque: EPDM/Neoprene 4530 | Hytrel/Urethane 18000In-Lbs

Price Inventory : Available to order
Loading Price
QTY
1080T-HUB80MM

COMPARE

1080T-HUB80MM

Description
1080T-HUB80MM COUPLING HUB ; BLUE-FLEX GRID

MARTIN SPROCKET & GR

Part # 1080T-HUB80MM

BDI # 24658454

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 142
Inch - Metric: Metric
Material: Steel

Length Thru Bore - Millimeter: 88.9
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 104
Coupling Type: Grid Coupling
Torque: 18150In-Lbs

Price Inventory : Available to order
Loading Price
QTY