CJ 75/90B CI 3.3735 7/8 KW

COMPARE

CJ 75/90B CI 3.3735 7/8 KW

Description
CJ 75/90B CI 3.3735 7/8 KW ; POR

TIMKEN LOVEJOY

Part # 68514470438

BDI # 19074090

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 6.31

Length Thru Bore - Millimeter: 85.09
Other Features: Components May or May Not Intermix Among Brands | Curved Jaw | No Metal to Metal Contact | Elastomeric Spider | 4 Jaws
Mounting Method: Set Screw
Hub Diameter - Millimeter: 160.274
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
13S 3.374/3.375 7/8 KW

COMPARE

13S 3.374/3.375 7/8 KW

Description
13S 3.374/3.375 7/8 KW

TIMKEN LOVEJOY

Part # 68514473122

BDI # 19074140

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 11.75

Length Thru Bore - Millimeter: 111.125
Other Features: Components May or May Not Intermix Among Brands | Double Engagement | EPDM Flexible Sleeve
Hub Diameter - Millimeter: 171.45
Coupling Type: Elastomeric Coupling
Torque: 11350In-Lbs

Price Inventory : Available to order
Loading Price
QTY
F 3E RIGID 3.3735 7/8 KW

COMPARE

F 3E RIGID 3.3735 7/8 KW

Description
F 3E RIGID 3.3735 7/8 KW ; POR

TIMKEN LOVEJOY

Part # 69790491323

BDI # 19075029

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Carbon Steel
Length Thru Bore - Millimeter: 91.186

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 143.002
Hub Diameter - Inch: 5.63
Coupling Type: Gear Coupling
Torque: 94500In-Lbs

Price Inventory : Available to order
Loading Price
QTY