Page 1 of 41

Next

Compare
1090T31/35 SHAFT HUB 3.375;0788517

COMPARE

1090T31/35 SHAFT HUB 3.375;0788517

Description
1090T31/35 SHAFT HUB 3.375 ; 0788517 ; COUPLING HUB

FALK

Part # 4300640

BDI # 18105672

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 209.55
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 101.6
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 142.748
Coupling Type: Grid Coupling
Torque: 33000In-Lbs

Price Inventory : Available to order
Loading Price
QTY
60R HCB 3.3750IN B WRAPFLEX 0794097

COMPARE

60R HCB 3.3750IN B WRAPFLEX 0794097

Description
60R HCB 3.3750IN B WRAPFLEX 0794097 ; COUPLING HUB

REXNORD

Part # 10316608

BDI # 21588484

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 8.98

Length Thru Bore - Millimeter: 100.076
Other Features: Components May or May Not Intermix Among Brands | Jaw Type
Hub Diameter - Millimeter: 209.55
Coupling Type: Elastomeric Coupling
Torque: 35500In-Lbs

Price Inventory : Available to order
Loading Price
QTY
RAPTOR 70HCB 3-3/8IN

COMPARE

RAPTOR 70HCB 3-3/8IN

Description
RAPTOR 70HCB 3-3/8IN COUPLING HUB

DODGE

Part # 015781

BDI # 20492657

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 9.25

Length Thru Bore - Millimeter: 91.948
Other Features: Components May or May Not Intermix Among Brands | Tire Style | Interference Shaft Fit | 2 Set Screws
Hub Diameter - Millimeter: 177.546
Coupling Type: Elastomeric Coupling
Torque: 22132In-Lbs

Price Inventory : Available to order
Loading Price
QTY
1090T-HUB3 3/8

COMPARE

1090T-HUB3 3/8

Description
1090T-HUB3 3/8 COUPLING HUB ; BLUE-FLEX GRID

MARTIN SPROCKET & GR

Part # 1090T-HUB3 3/8

BDI # 23596838

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 160.934
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 98.298
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 123.952
Coupling Type: Grid Coupling
Torque: 33000In-Lbs

Price Inventory : Available to order
Loading Price
QTY
OMEGA 70 HCB X 3.375 7/8 X 7/16 KW

COMPARE

OMEGA 70 HCB X 3.375 7/8 X 7/16 KW

Description
OMEGA 70 HCB X 3.375 7/8 X 7/16 KW HUB ; 7300702

REXNORD

Part # 10313653

BDI # 21575223

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 9.25

Length Thru Bore - Millimeter: 91.948
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 177.8
Coupling Type: Elastomeric Coupling
Torque: 22125In-Lbs

Price Inventory : Available to order
Loading Price
QTY