Page 1 of 22

Next

Compare
1100T-HUB3 3/4

COMPARE

1100T-HUB3 3/4

Description
1100T-HUB3 3/4 COUPLING HUB ; BLUE-FLEX GRID BS KWY 2 SS

MARTIN SPROCKET & GR

Part # 1100T-HUB3 3/4

BDI # 24658527

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 190
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 120.65
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 141.986
Coupling Type: Grid Coupling
Torque: 55550In-Lbs

Price Inventory : Available to order
Loading Price
QTY
50R HSB 3.750IN WRAPFLEX 794094

COMPARE

50R HSB 3.750IN WRAPFLEX 794094

Description
50R HSB 3.750IN WRAPFLEX 794094 ; COUPLING HUB

REXNORD

Part # 10057851

BDI # 24118787

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 7.48

Length Thru Bore - Millimeter: 189.992
Hub Diameter - Millimeter: 178.054
Hub Diameter - Inch: 7.01
Coupling Type: Elastomeric Coupling
Torque: 22200In-Lbs

Price Inventory : Available to order
Loading Price
QTY
1100T 3 3/4

COMPARE

1100T 3 3/4

Description
1100T 3 3/4 COUPLING HUB

DODGE

Part # 006470

BDI # 239091

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 190
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 121.92
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 141.986
Coupling Type: Grid Coupling
Torque: 55550In-Lbs

Price Inventory : Available to order
Loading Price
QTY
1110T-HUB3 3/4

COMPARE

1110T-HUB3 3/4

Description
1110T-HUB3 3/4 COUPLING HUB ; BLUE-FLEX GRID BS KWY 2 SS

MARTIN SPROCKET & GR

Part # 1110T-HUB3 3/4

BDI # 24658548

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 208.026
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 127
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 160.274
Coupling Type: Grid Coupling
Torque: 82500In-Lbs

Price Inventory : Available to order
Loading Price
QTY
11S X 3 3/4

COMPARE

11S X 3 3/4

Description
11S X 3 3/4 COUPLING FLANGE

DODGE

Part # 004694

BDI # 238838

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 8.625

Length Thru Bore - Millimeter: 66.675
Other Features: Components May or May Not Intermix Among Brands | Shaft Attachment with 2 Set Screws
Hub Diameter - Millimeter: 142.875
Coupling Type: Elastomeric Coupling
Torque: 4530In-Lbs

Price Inventory : Available to order
Loading Price
QTY