Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Aluminum
Outside Diameter - Inch:
1.614
Length Thru Bore - Millimeter:
25
Other Features:
Components May or May Not Intermix Among Brands
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
32
Coupling Type:
Jaw Coupling
Features
Component:
Spider
Inch - Metric:
Inch
Material:
Urethane
Outside Diameter - Inch:
1.594
Outside Diameter - Millimeter:
40.488
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Jaw Coupling
Torque:
72In-Lbs
CJ 19/24B PM 20MM KW
Description
CJ 19/24B PM 20MM KW COUPLING HUB ; 19A, 19/24B CURVE JAW
Part # CJ19/24B-HUB-PM-20MMH7-6X2.8MMKW
BDI # 596774
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Iron
Outside Diameter - Inch:
1.57
Length Thru Bore - Millimeter:
24.892
Other Features:
Components May or May Not Intermix Among Brands | Curved Jaw | No Metal to Metal Contact | Elastomeric Spider | 4 Jaws
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
39.878
Coupling Type:
Jaw Coupling
CJ 19/24B PM 3/4 3/16 KW
Description
CJ 19/24B PM 3/4 3/16 KW COUPLING HUB ; 19A 19/24B CURVE JAW
Part # CJ19/24B-HUB-PM-3/4-3/16X3/32KW
BDI # 596505
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Iron
Outside Diameter - Inch:
1.57
Length Thru Bore - Millimeter:
24.892
Other Features:
Components May or May Not Intermix Among Brands | Curved Jaw | No Metal to Metal Contact | Elastomeric Spider | 4 Jaws
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
39.878
Coupling Type:
Jaw Coupling
CJ 19 SPIDER 98A RED
Description
CJ 19 SPIDER 98A RED CPLG ELEMENT ; 1.57" OD URETHANE
Part # CJ19-SPIDER-98A RED-URE
BDI # 596547
Features
Component:
Spider
Inch - Metric:
Inch
Material:
Urethane
Outside Diameter - Inch:
1.57
Outside Diameter - Millimeter:
39.878
Other Features:
Components May or May Not Intermix Among Brands | Curved Jaw | Red
Coupling Type:
Jaw Coupling
Torque:
150In-Lbs