Features
Component:
Cover
Width - Millimeter:
201.625
Inch - Metric:
Inch
Material:
Plastic
Outside Diameter - Inch:
13.25
Outside Diameter - Millimeter:
336.55
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Chain Coupling
Width - Inch:
7.938
H4067 CUSHIONS HYTREL 14/SET
Description
H4067 HYTREL CUSHION SET ; H4067 CUSHIONS HY SET OF 14
Part # 68514415459
BDI # 20080769
Features
Component:
Cushion Set
Inch - Metric:
Inch
Material:
Hytrel
Outside Diameter - Inch:
13.25
Outside Diameter - Millimeter:
336.55
Other Features:
Components May or May Not Intermix Among Brands | Set of 14
Coupling Type:
Jaw Coupling
Torque:
126000In-Lbs
Features
Component:
Sleeve Assembly
Width - Millimeter:
358.9
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
13.126
Outside Diameter - Millimeter:
333.4
Other Features:
HercuFlex | Continuous Style | 2200RPM Unbalanced Speed
Coupling Type:
Gear Coupling
Torque:
771300In-Lbs
Width - Inch:
14.13
Features
Component:
Sleeve Assembly
Width - Millimeter:
358.9
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.13
Outside Diameter - Millimeter:
333.502
Other Features:
HercuFlex | Continuous Style | 2200RPM Unbalanced Speed
Coupling Type:
Gear Coupling
Torque:
771300In-Lbs
Width - Inch:
14.13