Features
Bore Profile:
Rough Stock Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
341.122
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.43
Length Thru Bore - Millimeter:
127
Other Features:
Components may or may not inter-mix among brands - 8 Bolt Hub
Hub Diameter - Millimeter:
212.852
Coupling Type:
Disc Coupling
LF250 FLANGE HUB 1.57 RSB
Description
LF250 FLANGE HUB 1.57 RSB
Part # LF250-HUB FLNG-1.57 RSB
BDI # 593596
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.38
Length Thru Bore - Millimeter:
100.076
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
160.02
Coupling Type:
Elastomeric Coupling
Torque:
77400In-Lbs
Features
Bore Profile:
Rough Stock Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
341.122
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
13.43
Length Thru Bore - Millimeter:
127
Other Features:
Components may or may not inter-mix among brands - 8 Bolt Hub
Hub Diameter - Millimeter:
212.852
Coupling Type:
Disc Coupling
LF250 FLANGE HUB 100MM 1X1/2 KW
Description
LF250 FLANGE HUB 100MM 1X1/2 KW
Part # 68514470045
BDI # 19074074
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
13.386
Length Thru Bore - Millimeter:
100
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
160
Coupling Type:
Elastomeric Coupling
Torque:
77400In-Lbs
LF250 FLANGE HUB 3-1/2 7/8 KW
Description
LF250 FLANGE HUB 3-1/2 7/8 KW
Part # 68514447493
BDI # 19073594
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.38
Length Thru Bore - Millimeter:
100.076
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
160.02
Coupling Type:
Elastomeric Coupling
Torque:
77400In-Lbs