Page 1 of 2

Next

Compare
D55-5-SS

COMPARE

D55-5-SS

Description
D55-5-SS FLEXIBLE DISC

TB WOODS

Part # D55-5-SS

BDI # 988557

Features

Component: Disc
Inch - Metric: Inch
Material: Stainless Steel
Outside Diameter - Inch: 14.375
Outside Diameter - Millimeter: 365.125

Other Features: Components May or May Not Intermix Among Brands | 8 Bolts | Used on HH - HSH - FSH - HFTH Series Couplings
Coupling Type: Disc Coupling
Torque: 189000In-Lbs

Price Inventory : Available to order
Loading Price
QTY
V365 ELEMENT

COMPARE

V365 ELEMENT

Description
V365 ELEMENT ; 7392678 CLOSE CPLG

REXNORD

Part # 10287573

BDI # 20433630

Features

Component: Element
Inch - Metric: Metric
Material: Polyurethane
Outside Diameter - Inch: 14.37
Outside Diameter - Millimeter: 365

Other Features: Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 131
Coupling Type: Elastomeric Coupling
Torque: 3200Nm

Price Inventory : Available to order
Loading Price
QTY
R50 RIGID M TL 5050

COMPARE

R50 RIGID M TL 5050

Description
R50 RIGID M TL 5050 COUPLING HUB

DODGE

Part # 003013

BDI # 238217

Features

Bore Profile: Bushed
Component: Hub
Flange Type: Male
Inch - Metric: Inch
Outside Diameter - Inch: 14.25

Length Thru Bore - Millimeter: 127
Other Features: Components May or May Not Intermix Among Brands | Taper Lock Bushing | Jack Screw
Mounting Method: Compression Mount
Coupling Type: Rigid Coupling
Torque: 147000In-Lbs

Price Inventory : Available to order
Loading Price
QTY
R50 RIGID F TL 5050

COMPARE

R50 RIGID F TL 5050

Description
R50 RIGID F TL 5050 COUPLING HUB

DODGE

Part # 003014

BDI # 238218

Features

Bore Profile: Bushed
Component: Hub
Flange Type: Female
Inch - Metric: Inch
Outside Diameter - Inch: 14.25

Length Thru Bore - Millimeter: 127
Other Features: Components May or May Not Intermix Among Brands | Taper Lock Bushing | Jack Screw
Mounting Method: Compression Mount
Coupling Type: Rigid Coupling
Torque: 147000In-Lbs

Price Inventory : Available to order
Loading Price
QTY
D55-5

COMPARE

D55-5

Description
D55 5 ; FLEX DISC 8-BOLT FF

TB WOODS

Part # D55-5

BDI # 989322

Features

Component: Disc
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 14.375
Outside Diameter - Millimeter: 365.125

Other Features: Components May or May Not Intermix Among Brands | 8 Bolts | Used on HH - HSH - FSH - HFTH Series Couplings
Coupling Type: Disc Coupling
Torque: 189000In-Lbs

Price Inventory : Available to order
Loading Price
QTY