R50 RIGID F TL 5050
Description
R50 RIGID F TL 5050 COUPLING HUB
Part # R50 RIGID F TL 5050
BDI # 238218
Features
Bore Profile:
Bushed
Component:
Hub
Flange Type:
Female
Inch - Metric:
Inch
Outside Diameter - Inch:
14.25
Length Thru Bore - Millimeter:
127
Other Features:
Components May or May Not Intermix Among Brands | Taper Lock Bushing | Jack Screw
Mounting Method:
Compression Mount
Coupling Type:
Rigid Coupling
Torque:
147000In-Lbs
Features
Component:
Element
Inch - Metric:
Metric
Material:
Polyurethane
Outside Diameter - Inch:
14.37
Outside Diameter - Millimeter:
365
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 131
Coupling Type:
Elastomeric Coupling
Torque:
3200Nm
R50 RIGID M TL 5050
Description
R50 RIGID M TL 5050 COUPLING HUB
Part # R50 RIGID M TL 5050
BDI # 238217
Features
Bore Profile:
Bushed
Component:
Hub
Flange Type:
Male
Inch - Metric:
Inch
Outside Diameter - Inch:
14.25
Length Thru Bore - Millimeter:
127
Other Features:
Components May or May Not Intermix Among Brands | Taper Lock Bushing | Jack Screw
Mounting Method:
Compression Mount
Coupling Type:
Rigid Coupling
Torque:
147000In-Lbs
VSX365-R SPACER ELEMENT VIVA 7392734X
Description
VSX365-R SPACER ELEMENT VIVA 7392734X ; NON-RETURNABLE
Part # VSX365-R SPACER ELEMENT VIVA 7392734X
BDI # 22604889
Features
Component:
Element
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
14.37
Outside Diameter - Millimeter:
364.998
Coupling Type:
Elastomeric Coupling
Torque:
28320In-Lbs