Features
Component:
Disc
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
14.375
Outside Diameter - Millimeter:
365.125
Other Features:
Components May or May Not Intermix Among Brands | 8 Bolts | Used on HH - HSH - FSH - HFTH Series Couplings
Coupling Type:
Disc Coupling
Torque:
189000In-Lbs
Features
Component:
Disc
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.375
Outside Diameter - Millimeter:
365.125
Other Features:
Components May or May Not Intermix Among Brands | 8 Bolts | Used on HH - HSH - FSH - HFTH Series Couplings
Coupling Type:
Disc Coupling
Torque:
189000In-Lbs
Features
Component:
Sleeve Assembly
Width - Millimeter:
384.3
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
14.378
Outside Diameter - Millimeter:
365.2
Other Features:
HercuFlex | Continuous Style | 2100RPM Unbalanced Speed
Coupling Type:
Gear Coupling
Torque:
1207500In-Lbs
Width - Inch:
15.13
H4567 CUSHIONS HYTREL 14/SET
Description
H4567 CUSHIONS HYTREL 14/SET
Part # 68514455475
BDI # 20080771
Features
Component:
Cushion Set
Inch - Metric:
Inch
Material:
Hytrel
Outside Diameter - Inch:
14.5
Outside Diameter - Millimeter:
368.3
Other Features:
Components May or May Not Intermix Among Brands | Set of 14
Coupling Type:
Jaw Coupling
Torque:
170000In-Lbs
Features
Component:
Sleeve Assembly
Width - Millimeter:
384.3
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.38
Outside Diameter - Millimeter:
365.252
Other Features:
HercuFlex | Continuous Style | 2100RPM Unbalanced Speed
Coupling Type:
Gear Coupling
Torque:
1207500In-Lbs
Width - Inch:
15.13