GF110CS-PBH
Description
GF110CS-PBH COUPLING HUB ; GO-FLEX PLAIN BORE STK
Part # GF110CS-PBH
BDI # 24657944
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
15.09
Length Thru Bore - Millimeter:
156.972
Other Features:
Components May or May Not Intermix Among Brands
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
279.4
Coupling Type:
Jaw Coupling
RAPTOR ES80 ARMORED HALF SPACER ELEMENT
Description
RAPTOR ES80 ARMORED HALF SPACER ELEMENT
Part # 017229
BDI # 20494421
Features
Component:
Spacer Element
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
16
Outside Diameter - Millimeter:
406.4
Other Features:
Components May or May Not Intermix Among Brands | Split | 4.04" Minimum Distance Between Shaft | Armored Half Spacer Element
Coupling Type:
Elastomeric Coupling
Torque:
39503In-Lbs
PHE F160FTBFLG
Description
PHE F160FTBFLG FLEX COUPLING ; NON-RETURNABLE
Part # PHE F160FTBFLG
BDI # 1281734
Features
Bore Profile:
Bushed
Component:
Hub
Inch - Metric:
Metric
Outside Diameter - Inch:
15.827
Length Thru Bore - Millimeter:
76
Other Features:
Components May or May Not Intermix Among Brands | Flex Coupling
Hub Diameter - Millimeter:
195
Hub Diameter - Inch:
7.677
Coupling Type:
Elastomeric Coupling
Torque:
3770Nm
PHE F160HTBFLG
Description
PHE F160HTBFLG FLEX COUPLING ; NON-RETURNABLE
Part # PHE F160HTBFLG
BDI # 1281735
Features
Bore Profile:
Bushed
Component:
Hub
Inch - Metric:
Metric
Outside Diameter - Inch:
15.827
Length Thru Bore - Millimeter:
76
Other Features:
Components May or May Not Intermix Among Brands | Flex Coupling
Hub Diameter - Millimeter:
195
Hub Diameter - Inch:
7.677
Coupling Type:
Elastomeric Coupling
Torque:
3770Nm
PHE F160NRTYRE
Description
PHE F160NRTYRE COUPLING TYRE ; NON-RETURNABLE
Part # PHE F160NRTYRE
BDI # 1281737
Features
Component:
Element
Inch - Metric:
Metric
Material:
Rubber
Outside Diameter - Inch:
15.827
Outside Diameter - Millimeter:
402
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Elastomeric Coupling
Torque:
3770Nm