40 UB RHUB

COMPARE

40 UB RHUB

Description
40 UB RHUB ELASTOMERIC COUPLING HUB ; MAX-C STK COUPLING

KOP-FLEX COUPLINGS

Part # 2271666

BDI # 318246

Features

Bore Profile: Minimum Plain Bore
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 15.75

Length Thru Bore - Millimeter: 115.824
Other Features: Components May or May Not Intermix Among Brands | General Duty | MAX-C | Rigid Hub | High Torque | Maintenance Free
Hub Diameter - Millimeter: 203.2
Coupling Type: Resilient Coupling
Torque: 75600In-Lbs

Price Inventory : Available to order
Loading Price
QTY
40 UB SLEEVE

COMPARE

40 UB SLEEVE

Description
40 UB SLEEVE ; MAX-C STK COUPLING

KOP-FLEX COUPLINGS

Part # 2272383

BDI # 318248

Features

Component: Sleeve
Width - Millimeter: 119.075
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 15.75

Outside Diameter - Millimeter: 400.05
Other Features: Components May or May Not Intermix Among Brands
Coupling Type: Resilient Coupling
Torque: 75600In-Lbs
Width - Inch: 4.688

Price Inventory : Available to order
Loading Price
QTY
H4567 COLLAR WITH BOLTS

COMPARE

H4567 COLLAR WITH BOLTS

Description
H4567 COLLAR W/HDW ; POR

TIMKEN LOVEJOY

Part # H4567 COLLAR WITH BOLTS

BDI # 595960

Features

Component: Collar
Width - Millimeter: 0
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 15.75

Outside Diameter - Millimeter: 400.05
Other Features: Components may or may not inter-mix among brands - With Hardware
Coupling Type: Jaw Coupling
Torque: NBR 119700 | Hytrel/Bronze 170000In-Lbs
Width - Inch: 0

Price Inventory : Available to order
Loading Price
QTY