Page 1 of 5

Next

Compare
RAPTOR E80 ARMORED ELEMENT

COMPARE

RAPTOR E80 ARMORED ELEMENT

Description
RAPTOR E80 ARMORED ELEMENT

DODGE

Part # 017137

BDI # 20494275

Features

Component: Element
Width - Millimeter: 234.95
Inch - Metric: Inch
Material: Rubber
Outside Diameter - Inch: 16

Outside Diameter - Millimeter: 406.4
Other Features: Components May or May Not Intermix Among Brands | Split | Close Coupled | Armored | 0.75 Inch Distance Between Inboard Shaft Ends | 2.88 Inch Distance Between Hybris Shaft Ends
Coupling Type: Elastomeric Coupling
Torque: 39503In-Lbs
Width - Inch: 9.25

Price Inventory : Available to order
Loading Price
QTY
ES80-R ELEMENT OMEGA 7300130R

COMPARE

ES80-R ELEMENT OMEGA 7300130R

Description
ES80-R ELEMENT OMEGA 7300130R

REXNORD

Part # 9648772

BDI # 18143355

Features

Component: Spacer Element
Width - Millimeter: 0
Inch - Metric: Inch
Material: Polyurethane
Outside Diameter - Inch: 16

Outside Diameter - Millimeter: 406.4
Other Features: Components May or May Not Intermix Among Brands | Material Flexing | High Speed Ring Design | Maximum Shaft Distance 9.75
Coupling Type: Elastomeric Coupling
Torque: 39500In-Lbs
Width - Inch: 0

Price Inventory : Available to order
Loading Price
QTY
ES80 HSU ELEMENT OMEGA 7300130HSU

COMPARE

ES80 HSU ELEMENT OMEGA 7300130HSU

Description
ES80 HSU ELEMENT OMEGA 7300130HSU

REXNORD

Part # 9650111

BDI # 18143354

Features

Component: Spacer Element
Width - Millimeter: 0
Inch - Metric: Inch
Material: Hydrolytically Stable Urethane
Outside Diameter - Inch: 16

Outside Diameter - Millimeter: 406.4
Other Features: Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 9.75
Coupling Type: Elastomeric Coupling
Torque: 39500In-Lbs
Width - Inch: 0

Price Inventory : Available to order
Loading Price
QTY
E80M ELEMENT OMEGA 7300060M

COMPARE

E80M ELEMENT OMEGA 7300060M

Description
E80M ELEMENT OMEGA 7300060M

REXNORD

Part # 9650019

BDI # 18143109

Features

Component: Element
Width - Millimeter: 0
Inch - Metric: Metric
Material: Polyurethane
Outside Diameter - Inch: 15.984

Outside Diameter - Millimeter: 406
Other Features: Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 149
Coupling Type: Elastomeric Coupling
Torque: 4460Nm
Width - Inch: 0

Price Inventory : Available to order
Loading Price
QTY
E80 HSU ELEMENT OMEGA 7300060HSU

COMPARE

E80 HSU ELEMENT OMEGA 7300060HSU

Description
E80 HSU ELEMENT OMEGA 7300060HSU

REXNORD

Part # 9650078

BDI # 18143108

Features

Component: Element
Width - Millimeter: 0
Inch - Metric: Inch
Material: Hydrolytically Stable Urethane
Outside Diameter - Inch: 16

Outside Diameter - Millimeter: 406.4
Other Features: Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 5
Coupling Type: Elastomeric Coupling
Torque: 39500In-Lbs
Width - Inch: 0

Price Inventory : Available to order
Loading Price
QTY