Page 1 of 320

Next

Compare
PX70 PARA-FLEX ELEMENT CORDLESS

COMPARE

PX70 PARA-FLEX ELEMENT CORDLESS

Description
PX70 PARA-FLEX ELEMENT CORDLESS

DODGE

Part # 011287

BDI # 239810

Features

Component: Element
Width - Millimeter: 55.575
Inch - Metric: Inch
Material: Rubber
Outside Diameter - Inch: 7.375

Outside Diameter - Millimeter: 187.325
Other Features: Components May or May Not Intermix Among Brands | Split | Cordless
Coupling Type: Elastomeric Coupling
Torque: 550In-Lbs
Width - Inch: 2.188

Price Inventory : In stock
Loading Price
QTY
10S 1 3/8

COMPARE

10S 1 3/8

Description
10S 1 3/8 SLEEVE COUPLING FLANGE ; 10 SIZE SPACER CAST IRON

MARTIN SPROCKET & GR

Part # 10S 1 3/8

BDI # 614018

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 7.5

Length Thru Bore - Millimeter: 69.063
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 111.125
Coupling Type: Elastomeric Coupling
Torque: TPR 2875 | Hytrel 11350In-Lbs

Price Inventory : In stock
Loading Price
QTY
9SC50

COMPARE

9SC50

Description
9SC50 SLEEVE COUPLING FLANGE ; 9 CPLG SIZE SPACER CAST IRON

MARTIN SPROCKET & GR

Part # 9SC50

BDI # 625818

Features

Bore Profile: Spacer Flange
Component: Flange
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 6.35

Length Thru Bore - Millimeter: 60.325
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 92.075
Coupling Type: Elastomeric Coupling
Torque: TPR 1800 | Hytrel 7200In-Lbs

Price Inventory : In stock
Loading Price
QTY
10SC48

COMPARE

10SC48

Description
10SC48 COUPLING SPACER FLANGE

DODGE

Part # 022013

BDI # 240362

Features

Bore Profile: Spacer Flange
Component: Flange
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 7.5

Length Thru Bore - Millimeter: 38.989
Other Features: Components May or May Not Intermix Among Brands | Shaft Attachment with 2 Set Screws
Hub Diameter - Millimeter: 111.125
Coupling Type: Elastomeric Coupling
Torque: 2875In-Lbs

Price Inventory : In stock
Loading Price
QTY
10B-SK

COMPARE

10B-SK

Description
10B-SK COUPLING HUB

TB WOODS

Part # 10B

BDI # 993192

Features

Bore Profile: Bushed
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 7.5

Length Thru Bore - Millimeter: 49.225
Other Features: Components May or May Not Intermix Among Brands | QD Bushing | Bushing Bore 2-9/16 to 2-5/8 has No Keyway
Hub Diameter - Millimeter: 98.425
Coupling Type: Elastomeric Coupling
Torque: EPDM/Neoprene 2875 | Urethane 11350In-Lbs

Price Inventory : In stock
Loading Price
QTY